Beli bearing separator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Bearing Separator
    Mulai

    Rp999.900

    SUPER TOOL Bearing Separator
    Deskripsi:
    -With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens both nuts alternately.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter with G/GL type.
  2. PROTO Bearing Seperator Combo Pack
    Mulai

    Rp16.999.900

    PROTO Bearing Seperator Combo Pack
    atribut:
    • Jaw Spread (inch): 9
    • Jaw Style: Bearing Seperator
    • Sizes Included: 1/4 in-15/16 in; 1/8 in-2 in; 1/2 in-4 5/8 in; 1/2 in-9 in; 1 3/4 in-5 7/8 in Bearing Seperators
    • For Use On: Bearings
  3. Kennedy Hydraulic Bearing Separator Set
    Mulai

    Rp4.199.900

    Kennedy Hydraulic Bearing Separator Set
    Deskripsi:
    HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustrated
    atribut:
    • Additional Features: 10 ton capacity hydraulic ram
  4. PROTO Bearing Separator Set
    Mulai

    Rp13.999.900

    PROTO Bearing Separator Set
    Deskripsi:
    Removes gears and bearings too close to another surface for a puller jaw to grip, or where the pulled out portion must be protected.
    atribut:
    • Bearing Splitter Sizes Included (inch): 1 13/16, 2 13/32, 4 3/8, 6
    • Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
    • Item: Bearing Separator Set
  5. TEKIRO Bearing Separator Set (Pemisah Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TEKIRO Bearing Separator Set (Pemisah Bearing)
    Deskripsi:
    Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mm
    atribut:
    • Material: Chrome Vanadium
  6. Kennedy Bearing Separator
    Mulai

    Rp799.900

    Kennedy Bearing Separator
    Deskripsi:
    For removing bearings, gears and bushes from shafts where access with a mechanical puller is restricted. Separators have tapered edge for insertion behind close fitting bearings, gears and bushes. Jaw hardness: 42 Degree - 45 Degree HRC.
    atribut:
    • Screw Material: Hardened Steel
    • Additional Features: For removing bearings, gears and bushes
  7. OTC Assorted Puller & Separator Set
    Mulai

    Rp5.799.900

    OTC Assorted Puller & Separator Set
    Deskripsi:
    These sets include bearing splitters and push-pullers. Bearing splitters act as a wedge that works with a push-puller or jaw puller to remove bearings or other press-fit components from shafts. Push-pullers have a bar with a forcing screw that turns to apply pushing or pulling force to remove and install parts.
    atribut:
    • UNSPSC: 27111712
  8. PROTO Bearing Separator
    Mulai

    Rp3.899.900

    PROTO Bearing Separator
    atribut:
    • Use with Jaw or Push Puller No.: J4018
    • Capacity (inch): 4.375
  9. PROTO Gear And Bearing Separator
    Mulai

    Rp1.099.900

    PROTO Gear And Bearing Separator
    Deskripsi:
    The PROTO PROTO-EASE gear/bearing separator is ideal for use in tight spaces. 6" capacity.
  10. SATA Bearing Separator
    Mulai

    Rp669.900

    SATA Bearing Separator
    Deskripsi:
    - Used for disassembling ordinary bearings, steering wheel bearings, crankshaft pulleys, etc.- Removable bearing range 30-75MM
  11. Toptul Bearing Separator Kit
    Mulai

    Rp429.900

    Toptul Bearing Separator Kit
    Deskripsi:
    Pull out the bearing with the H-type beam and boltsCONTENTS :1x Bearing Separator Set(Capacity 30 - 50mm)1x Bearing Separator Set(Capacity 50 - 75mm)4x Main Rod4x Extension Rod1x Beam1x Central Bolt
  12. Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    Mulai

    Rp2.999.900

    Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    atribut:
    • Additional Features: For removing bearings, gears, sprockets and bushes Metal storage case
    • Weight Each: 4.95kg
    • Number of Pieces: 8
    • Product Number: MS12
    • Screw Material: Hardened Steel
    • Part Number: KEN5034750K
    • Size: 30-75mm
  13. Wipro Bearing Separator (Pemisah Laher)
    Mulai

    Rp219.900

  14. FATOOLS Bearing Separator
    Mulai

    Rp4.399.900

    FATOOLS Bearing Separator
    atribut:
    • Size (mm): 7-60
  15. ASTRO PRODUCTS Bearing Separator Set
    Mulai

    Rp2.899.900

    ASTRO PRODUCTS Bearing Separator Set
    atribut:
    • Compatible Bearing: 30 to 50(S), 50 to 70(M)
    • Included Accessories: Dedicated case x 1
    • Screw Dimension: Center bolt = 3/8-16
    • Set Content: Bearing separator (S) 30-50mm x 1, bearing separator (M) 50-70mm x 1, H-shaped plate x 1, center bolt x 1, rod (S) 62mm x 2 = extension rod (S) 90mm x 2, rod (M) 84mm x 2, extension rod (M) 113mm x 2
    • Stroke Amount (mm): Center bolt = Approx. 70 (rod/extension rod)
  16. JTC Flare Nut Wrench for Toyota and Honda
    Mulai

    Rp359.900

    JTC Flare Nut Wrench for Toyota and Honda
    atribut:
    • Width Across Flats: 1/2inchx17mm
  17. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  18. APR Impact Wrench
    Mulai

    Rp569.900

    APR Impact Wrench
    Deskripsi:
    Type AP78PROMAX+ adalah seri lengkap cvt edition impact JUMBO ANVIL 1/2INCH tenaga asli 1850nm tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap78promax+. Memenangkan the best JUMBO impact WRENCH 1/2inch 2024. Sebagai impact 1/2inch terkuat dan terbaik thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan bengkel mobil, serta servis mesin truck.Kelengkapan yang didapat :baterai 15cell LXTsock 1/2inch CVT 39-41 + konektorsock 8mm panjang 15cm + konektorKepala bor 10mm+ kunci bor + adaptorObeng” +- & sock roofting 8.10.sock 1/2inch 8cm nomer : 10,12,14,17,19,21,241 FAST charging1 unit mesin AP78PROMAX+ 1850NM REAL.Buku manual bahasa Indonesia.Ketahanan baterai Rata” Bengkel motor tahan 3hari kerja full tanpa cas.Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  19. SKF Hydraulic Puller (Treker)
    Mulai

    Rp40.999.900

    SKF Hydraulic Puller (Treker)
    Deskripsi:
    Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindle
    atribut:
    • Maximum stroke (mm): 80
    • Nominal Working Force (kN): 100
    • Cycle Life Hydraulic Cylinder (kN): Minimum 5000 cycles up to 100
    • Threading Hydraulic Cylinder: UN 1½inchx16tpi
    • Safety Valve Setting Hydraulic Cylinder (kN): 105
    • Carrying Case Dimensions (mm): 580x410x70
    • Effective Arms Length, Arms Set 1 (TMHP10E-9) (mm): 65
    • Width Of Grip, Arms Set 1 (mm): 50-110
    • Claw Height (mm): 8
    • Effective Arms Length, Arms Set 2 (TMHP10E-10) (mm): 115
    • Width Of Grip, Arms Set 2 (mm): 75-170
    • Maximum Reach (mm): 250
    • Shaft Diameter Range (mm): 20-100
Daftar Harga bearing separator Terbaru October 2026
SUPER TOOL Bearing SeparatorRp999.900
PROTO Bearing Seperator Combo PackRp16.999.900
Kennedy Hydraulic Bearing Separator SetRp4.199.900
Wipro Bearing Puller Splitter Set (Alat Penarik Laher)Rp1.799.900
PROTO Bearing Separator SetRp13.999.900
TEKIRO Bearing Separator Set (Pemisah Bearing)Rp1.599.900
Kennedy Bearing SeparatorRp799.900
OTC Assorted Puller & Separator SetRp5.799.900
PROTO Bearing SeparatorRp3.899.900
PROTO Gear And Bearing SeparatorRp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)