Beli bearing reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- monotaro Miniature Bearing (Both Side Contact Rubber Seal Type) (Laher Miniatur)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Outer Ring Type: flat
- Load Direction: radial
- Track Ring Form: Deep groove ball bearing
- Track Ring Line Number: Single row
- Shield Form: Both side contact rubber shield type
- Outside Diameter D (phi mm): 22
- Width B (mm): 7
- Inside Diameter d (phi mm): 8
- Standard Dynamic Load Rating Cr (N): 3450
- Standard Static Rating Load Cor (N): 1400
- JIS Grade: G10
- Rolling Element Material: GCr15
- Allowable Grease Lubrication Rotation Speed (rpm): 32000
- Allowable Oil Lubrication Rotation Speed (rpm): 38000
- Body Material: High carbon chromium bearing steel
- NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Flange: Without flange
- Load Direction: radial
- JIS Grade: 0
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- NTN Miniature Ball Bearingatribut:
- Race ring Shape: Miniature ball bearings
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
Daftar Harga bearing reel Terbaru October 2026
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) | Rp26.900 |
| NTN Micro Ball Bearing (Laher) | Rp21.900 |
| monotaro Miniature Bearing (Both Side Contact Rubber Seal Type) (Laher Miniatur) | Rp12.900 |
| NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher) | Rp26.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| NTN Needle Roller Bearing (Laher Jarum) | Rp31.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| NTN Tapered Roller Bearing (Laher) | Rp57.900 |
| FAG Deep Groove Ball Bearing (Laher) | Rp25.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/boP104063420-3.jpg)
/P101002856-1.jpg)
%20(Laher%20Miniatur)/P102245358-1.jpg)
/2dP102398085-44.jpg)
/nrP101002855-2.jpg)
/P101002857-1.jpg)
/b0P102049396-6.jpg)
/nvP101002859-3.jpg)
/P102126592-1.jpg)
/czP104062467-2.jpg)

/f9P102049549-4.jpg)
/P102049501-2.jpg)
/35P103209113-1.jpg)
/33P102822111-5.jpg)
/7sP102052280-5.jpg)
/P102083895-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)