Beli bearing ntn 6309 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- NTN Deep Groove Ball Bearing 6300 ZZ C3 / 5K Series (Laher)atribut:
- Race ring Shape: Deep groove ball bearings
- CRAFT BEARINGS Deep Groove Ball Bearing (Laher)Deskripsi:Sealing and lubrication The most popular sizes of deep groove ball bearings are also produced in sealed versions. These bearings with Z and ZZ are greased using a high quality grease, lubricated for life and suitable for high speeds. Bearings with the suffix RS or 2RS have lip seals on one or both sides made from nitrile butadiene rubber. CRAFT bearings grease is a low noise bearing grease which is thickened by lithium 12-hydroxy stearic, it is made from deeply refined mineral oil with rust and oxidation inhibitors through special technical process. Applied temperature range -20 C - +120 C. Radial internal clearance Bearing internal clearance is defined as the total distance through which one bearing ring can be moved relative to the other in the radial direction (radial internal clearance). CRAFT bearings single row deep groove ball bearings are manufactured with normal radial internal clearance as standard (CN). Most of the bearings are also available with C3 radial internal clearance. Depending on working conditions you can choose bearing with different internal clearances, the values of radial internal clearance are in accordance to ISO 5753:1 and are valid for unmounted bearings under zero measuring load. Cages CRAFT bearings single row deep groove ball bearings are supplied with one of the following cages: steel cage or brass cage. Single row deep groove ball bearings without a cage suffix have a steel cage. Most frequently deep groove ball bearing with ball-guided solid brass cages are indicated by suffix M. These brass cage bearings can also be with inner ring centered (MB), or outer ring centered (MA).
- NTN Deep Groove Ball Bearing 6300 ZZ C3 / L448 Series (Laher)atribut:
- Load Direction: radial
- Bearing Number: 6300
- Material (Main Unit): High carbon chromium bearing steel
- JIS Grade: 0
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- Symbol of internal clearance preload: C3
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- monotaro Deep Groove Ball Bearing 6300 Series ZZ (Laher)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Outer Ring Type: flat
- Load Direction: radial
- Track Ring Form: Deep groove ball bearing
- Track Ring Line Number: Single row
- Shield Form: Both side steel plate shield type
- Body Material: High carbon chromium bearing steel
- SKF Double Row Angular Contact Ball Bearing (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Bearing Material: Bearing steel
- Cage: Sheet metal
- Coating: Without
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 2
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- NTN Deep Groove Ball Bearing 6200 ZZ C3 / 5K Series (Laher)atribut:
- Bearing Number: 6200
- Grease Symbol: 5K (Multemp SRL)
- JIS Grade: 0
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Double-sided steel plate shield type
- Symbol of internal clearance preload: C3
Daftar Harga bearing ntn 6309 Terbaru October 2026
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp24.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NTN Deep Groove Ball Bearing 6300 ZZ C3 / 5K Series (Laher) | Rp32.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| ASB Deep Groove Ball Bearing ZZ Series (Laher) | Rp5.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp16.900 |
| CRAFT BEARINGS Deep Groove Ball Bearing (Laher) | Rp22.900 |
| NTN Deep Groove Ball Bearing 6300 ZZ C3 / L448 Series (Laher) | Rp119.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher) | Rp35.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3vP102275139-2.jpg)
/czP104062467-2.jpg)
/33P102822111-5.jpg)
/chP102396449-3.jpg)
/nrP101002855-2.jpg)
/a7P105594367-1.jpg)
/1bP102275047-2.jpg)
/psP103216928-11.jpg)
/d8P102396476-3.jpg)
/dhP104062485-3.jpg)
/P102244605-1.jpg)
/b0P102049396-6.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/f2P102741542-8.jpg)
/P102821705-1.jpg)
/a9P102397369-3.jpg)
/2oP102822096-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)