Beli bearing ntn 6308 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  2. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  3. NTN Deep Groove Ball Bearing 6300 ZZ C3 / 5K Series
    Mulai

    Rp30.900

    NTN Deep Groove Ball Bearing 6300 ZZ C3 / 5K Series
    atribut:
    • Race ring Shape: Deep groove ball bearings
  4. SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    57%
    Mulai

    Rp30.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  5. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    55%
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  7. monotaro Deep Groove Ball Bearing 6300 Series ZZ
    Mulai

    Rp19.900

    monotaro Deep Groove Ball Bearing 6300 Series ZZ
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
    • Shield Form: Both side steel plate shield type
    • Body Material: High carbon chromium bearing steel
  8. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  9. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  10. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  11. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  12. NTN Deep Groove Ball Bearing 6300 Z C3 Series
    Mulai

    Rp91.900

    NTN Deep Groove Ball Bearing 6300 Z C3 Series
    atribut:
    • Load Direction: radial
    • Bearing Number: 6300
    • Material (Main Unit): High carbon chromium bearing steel
    • JIS Grade: 0
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
    • Symbol of internal clearance preload: C3
Daftar Harga bearing ntn 6308 Terbaru January 2026
NTN Deep Groove Ball Bearing 6300 Z SeriesRp71.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp23.900
NTN Deep Groove Ball Bearing 6300 SeriesRp36.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp18.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6300 ZZ C3 / 5K SeriesRp30.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Rp30.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Rp28.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)