Beli bearing mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  3. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  4. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  5. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  6. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  7. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  8. Koyo (J-TEKT) Deep Groove Ball Bearing 6900 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)
    Mulai

    Rp129.900

    Koyo (J-TEKT) Deep Groove Ball Bearing 6900 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)
    atribut:
    • Width B (mm): 9
    • Dimension B (mm): 9
    • Dimensions r (mm): 0.3 (minimum)
  9. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
Daftar Harga bearing mobil Terbaru October 2026
Koyo (J-TEKT) Wheel Bearing (Laher Roda Otomotif)Rp76.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
Koyo (J-TEKT) Deep Groove Ball Bearing ZZ Series (Laher)Rp38.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
KOYO Deep Groove Ball Bearing 6000 Series (Laher)Rp27.900
Koyo (J-TEKT) Deep Groove Ball Bearing 6200 Series 2RS (Both Sides Contact Rubber Seal Type) (Laher)Rp67.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Rp24.900
NTN Tapered Roller Bearing (Laher Tirus)Rp48.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)