Beli bearing keramik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  2. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  3. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  4. Uisera Ceramic Bearing
    50%
    Mulai

    Rp159.900

    Uisera Ceramic Bearing
    Deskripsi:
    Because it is ballless, it is lightweight and strong against impact.Since it has high heat resistance, it can be used even at high temperatures.It has electrical insulation and is non-magnetic, so it does not affect the electrical characteristics of the device.It has excellent wear resistance and chemical resistance, so it is durable.It can be used for a long time even in dust and muddy water.Places that should be used without refueling, such as food machinery.Places used for high load and low speed operation.A place where the lubricating oil deteriorates after being used in a maintenance-free state for a long period of time.Places where the effect of lubricating oil cannot be exhibited due to high or low temperatures.Places used in water or in chemicals.Places that require non-magnetism.
    atribut:
    • Color: Milky White
    • Material: ceramic (zirconia)
  5. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  6. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  7. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  8. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  9. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  10. NTN Deep Groove Ball Bearing 6200 Z P5 Series (Laher)
    Mulai

    Rp309.900

    NTN Deep Groove Ball Bearing 6200 Z P5 Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • JIS Grade: 5
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
Daftar Harga bearing keramik Terbaru October 2026
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NTN Micro Ball Bearing (Laher)Rp21.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900
FAG Angular Contact BB TVH SeriesRp239.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
ASB Cylindrical Roller Bearing (Laher)Rp33.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.900
Uisera Ceramic BearingRp159.900
NTN Tapered Roller Bearing (Laher)Rp57.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)