Beli bearing fyh di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)
    Mulai

    Rp269.900

  2. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. FYH UFL Small, Lightweight Chisel Flange Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  4. NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    Mulai

    Rp36.900

    NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  5. Kanemitsu Flex Rubber
    Mulai

    Rp21.900

    Kanemitsu Flex Rubber
    atribut:
    • Type: Other parts
  6. Asahi Seiko Pillow type unit + BLLP type
    Mulai

    Rp289.900

    Asahi Seiko Pillow type unit + BLLP type
    Deskripsi:
    Among the cast iron series pillow type units, the lightest and integrated bearing box is combined with an insert bearing with a rubber seal, making it suitable for relatively light loads and medium and low speed transmission shafts.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: Pillow type
  7. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  8. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  9. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  10. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  11. FSK Mo Type Series 6mm
    Mulai

    Rp29.900

    FSK Mo Type Series 6mm
    atribut:
    • Abrasive Grain: WA (red)
    • Degree of Coupling: P
    • Compatible Material: Alloy steel / Tool steel / Carbon steel
    • Model : Grindstone
    • Particle Size (#): 60
Daftar Harga bearing fyh Terbaru October 2026
Fuji Electric Push Button Switch AR Series (Saklar Tombol/Saklar Tekan)Rp95.900
FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)Rp269.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Rp639.900
FYH Pillow Block Bearing UKT Series (Mounted Bearing)Rp2.099.900
FYH Ball Bearings for RB Units (Cylindrical Holes, Millimeter Size)Rp139.900
FYH UFL Small, Lightweight Chisel Flange TypeRp169.900
NTN Deep Groove Ball Bearing 6200 Z Series (Laher)Rp36.900
Kanemitsu Flex RubberRp21.900
Asahi Seiko Pillow type unit + BLLP typeRp289.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait