Beli bearing flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH UCFLX Flange Shape (Cylindrical Hole)atribut:
- Shape: Horizontal flange type
- NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flangeatribut:
- Load Direction: radial
- Flange: With flange
- Outer Ring Type: With flange
- JIS Grade: 0
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Shield Shape: Shielded on both sides
- NSK Miniature Bearing ZZ Flange Type MF Typeatribut:
- Outer Ring Type: With flange
- Race ring Shape: Deep groove ball bearings
- Number of track trains: Single row
- Body Material: High carbon chromium bearing steel
- Load Direction: Radial
- Rolling Element Material: High carbon chromium bearing steel
- FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)atribut:
- Compatible Grease Nipple: 305 to 308: A-1 / 4-28 UNF, 309 to 328: A-PT 1/8
- Shape: Square bowl flange type
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- PBC LINEAR Flange-Mount Linear Plain BearingDeskripsi:These self-aligning flanged linear plain bearings keep shafts stable during operation to prevent misalignment, shaft deflection, and inaccurate movement.atribut:
- UNSPSC: 31171506
- Accelerated Speed (fps): 14
- Bearing Type: Plain
- Body Width (inch): 2.25
- Bolt Size (inch): 1/4
- Dynamic Load Capacity (lbf): 7050
- Flange Thickness (inch): 0.5
- Flange Width (inch): 2.75
- Housing Style: Single
- Inside Diameter (inch): 1
- Liner: Frelon Gold
- Locking Type: Retaining Ring
- Lubrication: No Lubrication System
- Manufacturer Part Number: SFP16
- Material: Aluminium
- Maximum Operating Temperature (°F): 400
- Minimum Operating Temperature (°F): -400
- Mounting Hole Diameter (inch): 0.28125
- Overall Height (inch): 2-3/4
- Overall Length (inch): 2-13/16
- Retaining Ring: External
- Self-Alignment: Self-Aligning
- Series: Simplicity
- Static Load Capacity (lbf): 3810
- Steady State Speed (fps): 5
- System of Measurement: Inch
- Type: Square Flanged
- NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing)Deskripsi:Single row deep groove type bearing. The raceway grooves on the inner and outer rings are radial ball bearings that have a circular cross section with a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is most suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.atribut:
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Outer Ring Type: With flange
- Load Direction: Radial
- Shield Shape: Shielded On Both Sides
- Body Material: High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- FYH UCFL Flange Shape (Cylindrical Hole)atribut:
- Shape: Horizontal flange type
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH UCFL Flange Flange Shape (Cylindrical Hole, with Cover)atribut:
- Shape: Horizontal flange type
- Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 309 to 328: A - PT 1/8
- FYH UCF Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- NTN Miniature Ball Bearingatribut:
- Race ring Shape: Miniature ball bearings
- NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Flange: Without flange
- Load Direction: radial
- JIS Grade: 0
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
Daftar Harga bearing flange Terbaru January 2026
| FYH UCFLX Flange Shape (Cylindrical Hole) | Rp249.900 |
| NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange | Rp39.000 |
| NSK Miniature Bearing ZZ Flange Type MF Type | Rp43.900 |
| FYH UCFS Brazed Corner Flange Type (Cylindrical Hole) | Rp629.900 |
| FYH UCF Square Flange Type (Cylindrical Hole, with Cover) | Rp569.900 |
| PBC LINEAR Flange-Mount Linear Plain Bearing | Rp3.699.900 |
| Wipro Obeng Torx | Rp40.900 |
| NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing) | Rp51.900 |
| TR CY Flange Bearing | Rp70.900 |
| FYH UCFL Flange Shape (Cylindrical Hole) | Rp129.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/g6P102822582-2.jpg)


/P102820742-1.jpg)


/NSK%20Small%20Diameter%20Ball%20Bearing%20with%20Flange%20(Single%20Row%20Deep%20Groove%20Ball%20Bearing)/gvP106592607-1.jpg)

/2pP102821097-2.jpg)

/P102822591-1.jpg)
/chP102822449-2.jpg)
/33P102822111-3.jpg)

/2oP102822096-3.jpg)

/2dP102398085-44.jpg)
/a7P105594367-1.jpg)
/P101002856-1.jpg)