Beli bearing cup puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pemisah Laher
    Mulai

    Rp1.799.900

    KRISBOW Pemisah Laher
    atribut:
    • Type: Bearing Separator
    • Material: Steel
  2. TEKIRO Bearing Separator Set (Pemisah Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TEKIRO Bearing Separator Set (Pemisah Bearing)
    Deskripsi:
    Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mm
    atribut:
    • Material: Chrome Vanadium
  3. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  4. Kennedy Hydraulic Bearing Separator Set
    Mulai

    Rp4.199.900

    Kennedy Hydraulic Bearing Separator Set
    Deskripsi:
    HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustrated
    atribut:
    • Additional Features: 10 ton capacity hydraulic ram
  5. monotaro Gear Puller Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Gear Puller Set
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 75 mm, 100 mm, 150 mm x 1 piece for each
    • Material: Carbon steel
    • Dimension H (mm): (75mm)40, (100mm)90, (150mm)140
    • Dimensions a (mm): (75mm)M12, (100mm)M12.5, (150mm)M14
    • Dimension S (mm): (75mm)2.5, (100mm)3.4, (150mm)4.4
    • Dimension D (mm): (75mm)min20-max75, (100mm)min25-max100, (150mm)min30-max145
    • Dimensions b (mm): Hexagon opposite side (75mm) 14, (100mm) 15, (150mm) 17
    • Breaking Load (kN): (75mm)8.82, (100mm)11.76, (120mm)17.64
    • Dimensions t (mm): D is the biggest time (75mm) 30, (100mm) 40, (150mm) 70
    • Package Weight (g): 3000
  6. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  7. PROTO Bearing Separator Set
    Mulai

    Rp13.999.900

    PROTO Bearing Separator Set
    Deskripsi:
    Removes gears and bearings too close to another surface for a puller jaw to grip, or where the pulled out portion must be protected.
    atribut:
    • Bearing Splitter Sizes Included (inch): 1 13/16, 2 13/32, 4 3/8, 6
    • Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
    • Item: Bearing Separator Set
  8. TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  9. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.899.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  10. SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Mulai

    Rp4.699.900

    SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Deskripsi:
    -This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
  11. Mesin HL Cordless Brushless Impact Drill
    Mulai

    Rp1.899.900

    Mesin HL Cordless Brushless Impact Drill
    Deskripsi:
    Isi Dus/Kelengkapan :1 Unit Cordless Brushless Impact Drill HL Premier 8182 Pcs Battery1 Pcs Charger 2.0A 50WManual BookKeistimewaan :- Mesin ini sudah Brushless.- Terdapat gagang handle yang terbuat dari bahan berkualitas dan nyaman digunakan.- Bisa digunakan untuk pengeboran, bobok karena dilengkapi dengan mode impact.- Dalam packaging terdapat 2 baterai dengan kapasitas 2.000 mAh dan dilengkapi fast charger 2.0 50Watt sehingga pengecasan menjadi lebih cepat.MADE FOR INDUSTRIAL USE.
    atribut:
    • Battery Capacity (mAh): 2000
    • Charger: Fast Charger 2.0A 50W
    • Charger Voltage (V): 220-240/50-60Hz
    • Chuck Capacity (mm): 13
    • Dimensions (cm): 36x11x32
    • Impact Rate (bpm): 0-8250/30.000
    • Maximum Torque (N m): 85
    • No Load Speed (rpm): 0-550/2.000
    • Rated Voltage (V): 18 (Li-ion Battery)
    • Torque Setting: 20+1+1
  12. TEKIRO Treker Kaki 2 (Alat Pencabut Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Treker Kaki 2 (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  13. JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)
    Mulai

    Rp6.099.900

    JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    Mulai

    Rp2.999.900

    Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    atribut:
    • Additional Features: For removing bearings, gears, sprockets and bushes Metal storage case
    • Weight Each: 4.95kg
    • Number of Pieces: 8
    • Product Number: MS12
    • Screw Material: Hardened Steel
    • Part Number: KEN5034750K
    • Size: 30-75mm
  15. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  16. monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Rating:
    98% of 100
    (9)
    Mulai

    Rp8.900

    monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Type: Tumpuk
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  17. WESTWARD Bearing Separator
    Mulai

    Rp889.900

    WESTWARD Bearing Separator
    atribut:
    • Product Type: Bearing Separator
Daftar Harga bearing cup puller Terbaru October 2026
KRISBOW Pemisah LaherRp1.799.900
TEKIRO Bearing Separator Set (Pemisah Bearing)Rp1.599.900
monotaro Bearing puller set (Bearing Treker)Rp1.499.900
Kennedy Hydraulic Bearing Separator SetRp4.199.900
monotaro Gear Puller SetRp609.900
TEKIRO Bearing Puller (Treker Bearing)Rp289.900
PROTO Bearing Separator SetRp13.999.900
TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Rp159.900
Kennedy Hydraulic Puller SetRp4.899.900
SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Rp4.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)