Beli bearing csk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN One-Way Clutch HF Type
    Mulai

    Rp42.900

    NTN One-Way Clutch HF Type
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • JIS Grade: 0
    • Race ring Shape: One-way clutch bearing
    • Rolling Element Material: High carbon chromium bearing steel
  2. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  3. ASB Spherical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  4. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  5. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  6. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  7. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  8. NTN Needle Roller Bearing HK Series (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  9. Safeway Pallet Plastic One Way Series (Palet Plastik)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp399.900

    Safeway Pallet Plastic One Way Series (Palet Plastik)
    Deskripsi:
    Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecial
    atribut:
    • Type: Grille Deck Surface Non-Reversible
    • Accessible By: Forklift (4-way); Hand Truck (4-way)
  10. NTN Thrust Needle Roller Bearing (Laher Bambu)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    NTN Thrust Needle Roller Bearing (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  11. ASB Needle Roller Bearing (Laher Bambu)
    26%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp8.900

  12. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

Daftar Harga bearing csk Terbaru October 2026
ASB Bearing One Way (Laher)Rp68.900
NTN Needle Roller Bearing (Laher Jarum)Rp31.900
NTN Micro Ball Bearing (Laher)Rp21.900
NTN One-Way Clutch HF TypeRp42.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
ASB Spherical Roller Bearing (Laher)Rp55.900
NTN Tapered Roller Bearing (Laher)Rp57.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait