Beli bearing blok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- NTN Deep Groove Ball Bearing 6200 Z Seriesatribut:
- Bearing Number: 6200
- Load Direction: radial
- JIS Grade: 0
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: One side shield type
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- NTN Deep Groove Ball Bearing 6200 ZZ C3 / 5K Seriesatribut:
- Bearing Number: 6200
- Grease Symbol: 5K (Multemp SRL)
- JIS Grade: 0
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Double-sided steel plate shield type
- Symbol of internal clearance preload: C3
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Seriesatribut:
- Bearing Number: 6200
- Grease Symbol: 2AS (Multemp S2)
- Load Direction: radial
- JIS Grade: 5
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- NTN Deep Groove Ball Bearing 6200 ZZ CM / 5K Seriesatribut:
- Bearing Number: 6200
- Grease Symbol: 5K (Multemp SRL, joint oil)
- Material (Main Unit): High carbon chromium bearing steel
- Symbol of internal clearance preload: CM
Daftar Harga bearing blok Terbaru March 2026
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NTN Deep Groove Ball Bearing 6200 Series | Rp58.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| XAV Bearing (Laher) | Rp3.900 |
| SKF Laher | Rp17.900 |
| FAG Deep Groove Ball Bearing | Rp22.900 |
| NTN Deep Groove Ball Bearing 6900 Series (Laher) | Rp24.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/1bP102275047-2.jpg)
/nrP101002855-2.jpg)
/czP104062467-2.jpg)
/33P102822111-3.jpg)

/3vP102275139-2.jpg)
/35P103209113-1.jpg)

/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)
/P102275153-1.jpg)
/b0P102049396-6.jpg)
/2oP102822096-3.jpg)

/boP104063420-3.jpg)

/nvP101002859-3.jpg)


/dhP104062485-3.jpg)