Beli bearing block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Take-Up Type Unit
    Mulai

    Rp149.900

    FYH Take-Up Type Unit
    atribut:
    • Shape: Take-up type unit
  2. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. FYH Adapter For Bearing H300X,H2300X
    Mulai

    Rp119.900

    FYH Adapter For Bearing H300X,H2300X
    atribut:
    • Type: adapter
  4. NTN Take-Up Unit Oil-Free Type
    Mulai

    Rp409.900

    NTN Take-Up Unit Oil-Free Type
    atribut:
    • Shape: Take-up unit
  5. NTN Bearing Unit
    Mulai

    Rp21.900

  6. monotaro.id Hexagon Socket Flat Head Cap Screw JFL (Baut L)
    Mulai

    Rp299.900

    monotaro.id Hexagon Socket Flat Head Cap Screw JFL (Baut L)
    atribut:
    • Material: Steel
    • Color: Black
    • Thread Pitch (mm): 1.75
    • Diameter: 15/32 inch
  7. FYH Take Up Unit Bearing (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.399.900

    FYH Take Up Unit Bearing (Laher)
    atribut:
    • Housing Number: T215
    • Bearing Number: UK215
    • Basic Load Cr (kN): 67.4, 15152 lbf
    • Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
    • Rating Cor (kN): 48.3, 10858 lbf
    • Shaft Size (inch): 2 1/2
  8. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp569.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  9. SKF Pillow Block Ball Bearing
    44%
    Mulai

    Rp209.900

    SKF Pillow Block Ball Bearing
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  10. FAG Adapter Sleeves
    Mulai

    Rp109.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
Daftar Harga bearing block Terbaru January 2026
FYH UCT Take-Up Type (Cylindrical Hole)Rp309.900
FYH UCTX Take-Up Type (Cylindrical Hole)Rp259.900
FYH Take-Up Type UnitRp149.900
NSK Pillow Block UCTRp119.900
FYH Pillow Block Bearing UCP SeriesRp129.900
FYH UCT Take-Up Type (Cylindrical Hole, with Cover)Rp669.900
FYH Adapter For Bearing H300X,H2300XRp119.900
NTN Take-Up Unit Oil-Free TypeRp409.900
FYH Take-Up Type UnitRp419.900
TR Take Up Unit BearingRp83.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)

Halaman Terkait