Beli bearing alternator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  2. NTN Needle Roller Bearing HK Series (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  3. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  4. NTN Thrust Needle Roller Bearing (Laher Bambu)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    NTN Thrust Needle Roller Bearing (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  5. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  6. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  7. NTN Needle Roller Bearing With Cage (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    NTN Needle Roller Bearing With Cage (Laher Jarum)
    atribut:
    • Race ring Shape: Needle roller bearing
  8. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  9. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  10. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  11. ASB Needle Roller Bearing (Laher Bambu)
    26%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp8.900

  12. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  13. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

Daftar Harga bearing alternator Terbaru October 2026
JTC Battery Terminal & Alternator Bearing Puller (Pencabut Terminal Aki)Rp319.900
NTN Tapered Roller Bearing (Laher)Rp57.900
NTN Needle Roller Bearing HK Series (Laher Jarum)Rp12.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
NTN Thrust Needle Roller Bearing (Laher Bambu)Rp31.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
NTN Shell Needle Roller Bearing (Laher Bambu)Rp21.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Needle Roller Bearing (Laher Jarum)Rp31.900
NTN Needle Roller Bearing With Cage (Laher Jarum)Rp53.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)