Beli bearing 7308 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Self Aligning Ball Bearing
    32%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp14.000

  2. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.000

  3. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.000

  4. XAV Bearing (Laher)
    Mulai

    Rp4.000

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  5. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp29.000

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  6. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.000

  7. SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)
    62%
    Mulai

    Rp189.900

    SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: C3
    • Relubrication Feature: Without
    • Sealing: Without
  8. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp30.000

  9. ASB Spherical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  10. NACHI Self Aligning Ball Bearings
    Mulai

    Rp179.900

    NACHI Self Aligning Ball Bearings
    Deskripsi:
    - This type is constructed with the inner ring and ball assembly contained within an outer ring which has a spherical raceway for self aligning.- Self-aligning ball bearings are particularly suitable for applications where misalignment occurs from errors in mounting or from shaft deflection.
  11. NSK Deep Groove Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.000

Daftar Harga bearing 7308 Terbaru October 2025
ASB Self Aligning Ball BearingRp14.000
NSK Self-Aligning Ball BearingRp65.000
ASB Cylindrical Roller Bearing (Laher)Rp40.000
ASB Deep Groove Ball Bearing (Laher)Rp4.000
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.000
XAV Bearing (Laher)Rp4.000
SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)Rp29.000
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp19.000
NTN Micro Ball Bearing (Laher)Rp21.000
NTN Angular Contact Ball BearingRp159.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)