Beli bearing 7208 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG Angular Contact Ball Bearing Series 7208-B-XL-TVP-UAatribut:
- A (mm): 34
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 80
- Width B (mm): 18
- NTN Double Row Angular Contact Ball Bearing 5200 Seriesatribut:
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Double row
- Load Direction: radial
- JIS Grade: 0
- Race ring Shape: Angular contact ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- FAG Angular Contact Ball Bearing Series 7208-B-XL-JP-UAatribut:
- A (mm): 34
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 80
- Width B (mm): 18
- FAG Angular Contact Ball Bearing Series 7208-B-XL-TVP-P5-ULatribut:
- A (mm): 34
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 80
- Width B (mm): 18
- NACHI Double Row Angular Contact Ball BearingDeskripsi:The construction of this ball bearing is similar to mounting two single row angular ball bearings back to back(DB).Capacities of double row ball bearing is less than single row since few balls can be inserted per row.This bearing type can sustain radial, moment and bi-directional axial loads.
- NTN Combined Angular Contact Ball Bearing 7200 Seriesatribut:
- Outer Ring Type: flat
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Race ring Shape: Angular contact ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- FAG Angular Contact Ball Bearing Series 7208-B-XL-MP-UAatribut:
- A (mm): 34
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 80
- Width B (mm): 18
- NTN Double Row Angular Contact Ball Bearingatribut:
- Finish Material: High Carbon Chromium Steel Bearing
- Precision Grade: JIS B 1514 0 class
- Working Temperature Range (°C): -25 to 120
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- NTN Matched Angular Contact Ball Bearing 7200 DB Seriesatribut:
- Material (Main Unit): High carbon chromium bearing steel
- Outer Ring Type: flat
- Load Direction: radial
- Race ring Shape: Angular contact ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- NACHI Roller Bearing Silinder Seri NDeskripsi:- Designs and ConfigurationsNACHI Cylindrical Roller Bearings are produced in a wide variety of designs and configurations.- Conventional DesignCylindrical Roller Bearings of conventional design are available in 10 configurations as shown in Fig. 1. Configurations N, NU, NN and NNU will not sustain axial loading. These configurations must be used as the float end bearing. Configurations NF, NJ, NUH are designed with the capability of sustaining axial loading in one direction. Configuration NUH is basically an NU bearing with an addition of a guide ring (an “L” ring).'The NUH dimensional data is the same as theNH bearing configuration. Configuration NF, NJ, and NUH can sustain axial loading in one direction. Configuration NH, NP, and NUP have bidirectional thrust load-carrying-capability.- The suffix of the bearing number indicates:E: high capacityG: polyamide cage- The bearing with polyamide cage shouldbe used at less than 120˚C operating temperature.- Interchangeable BearingsInterchangeable cylindrical roller bearing means that a separable ring can be replaced by another ring of the bearing with the same bearing number without impairing the function of the bearing- Radial Internal ClearanceThe initial radial internal clearance of the bearing should be determined for optimal bearing operation
Daftar Harga bearing 7208 Terbaru March 2026
| FAG Angular Contact Ball Bearing Series 7208-B-XL-TVP-UA | Rp349.900 |
| NTN Double Row Angular Contact Ball Bearing 5200 Series | Rp199.900 |
| NTN Angular Contact Ball Bearing No. 7200 Series | Rp109.900 |
| FAG Angular Contact Ball Bearing Series 7208-B-XL-JP-UA | Rp489.900 |
| FAG Angular Contact Ball Bearing Series 7208-B-XL-TVP-P5-UL | Rp999.900 |
| NACHI Double Row Angular Contact Ball Bearing | Rp96.900 |
| FAG Angular Contact BB JP Series | Rp169.900 |
| NTN Combined Angular Contact Ball Bearing 7200 Series | Rp599.900 |
| FAG Angular Contact Ball Bearing Series 7208-B-XL-MP-UA | Rp539.900 |
| NSK Angular Contact Ball Bearing (Double Row) | Rp96.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207208-B-XL-TVP-UA/dgP104827484-1.jpg)
/NTN%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%205200%20Series/ggP102395592-8.jpg)
/NTN%20Angular%20Contact%20Ball%20Bearing%20No_%207200%20Series/qiP102395954-3.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207208-B-XL-JP-UA/boP104827420-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207208-B-XL-TVP-P5-UL/d7P104827475-1.jpg)
/NACHI%20Double%20Row%20Angular%20Contact%20Ball%20Bearing/k2P105144722-2.jpg)
/FAG%20Angular%20Contact%20BB%20JP%20Series/awP103473392-1.jpg)
/NTN%20Combined%20Angular%20Contact%20Ball%20Bearing%207200%20Series/jfP102395699-3.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207208-B-XL-MP-UA/cpP104827457-1.jpg)
/NSK%20Angular%20Contact%20Ball%20Bearing%20(Double%20Row)/ecP103792516-1.jpg)
/NTN%20Double%20Row%20Angular%20Contact%20Ball%20Bearing/h5P102395617-3.jpg)

/czP104062467-2.jpg)
/NTN%20Matched%20Angular%20Contact%20Ball%20Bearing%207200%20DB%20Series/inP102395671-3.jpg)
/NSK%20Angular%20Contact%20Ball%20Bearing/e3P103792507-2.jpg)
/2oP102822096-3.jpg)
/P101002856-1.jpg)
/nrP101002855-2.jpg)
/33P102822111-5.jpg)