Beli bearing 6303 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6300 Z U1 Series
    Mulai

    Rp90.900

    NTN Deep Groove Ball Bearing 6300 Z U1 Series
    atribut:
    • Race ring Shape: Deep groove ball bearings
  2. NACHI Deep Groove Ball Bearing Tipe 2NSE
    Mulai

    Rp21.900

    NACHI Deep Groove Ball Bearing Tipe 2NSE
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  3. NSK Single Row Deep Groove Ball Bearings 6300 Series VV (Double Non Contact Rubber Seal Type)
    Mulai

    Rp72.900

    NSK Single Row Deep Groove Ball Bearings 6300 Series VV (Double Non Contact Rubber Seal Type)
    Deskripsi:
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of applications. The groove of the raceway provided in the inner ring and the outer ring has a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.
    atribut:
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Outer Ring Type: Flat
    • Load Direction: Radial
    • Shield Shape: Non-contact Seal type on both sides
    • Body Material: High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  4. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  5. FAG Angular Contact BB 2RSR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  6. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  7. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z
    57%
    Mulai

    Rp30.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  8. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  9. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  10. NSK Deep Groove Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  11. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    55%
    Mulai

    Rp28.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  12. FAG Deep Groove Ball Bearings
    Mulai

    Rp21.900

    FAG Deep Groove Ball Bearings
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  13. Retsch Test Sieve
    Mulai

    Rp4.199.900

    Retsch Test Sieve
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  14. FAG Deep Groove Ball Bearings 2Z Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearings 2Z Series
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  15. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

Daftar Harga bearing 6303 Terbaru December 2025
NTN Deep Groove Ball Bearing 6300 Z U1 SeriesRp90.900
NACHI Deep Groove Ball Bearing Tipe 2NSERp21.900
NSK Single Row Deep Groove Ball Bearings 6300 Series VV (Double Non Contact Rubber Seal Type)Rp72.900
FAG Deep Groove Ball BearingRp22.900
XAV Bearing (Laher)Rp3.900
FAG Angular Contact BB 2RSR SeriesRp25.900
NSK Deep Groove Ball Bearing with Seal on Two Sides (Laher)Rp10.900
SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)Rp28.900
SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe ZRp30.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900

Data diperbarui pada 11/12/2025 (Harga belum termasuk PPN)