Beli bearing 6207 zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series ZZ Precision P5 (Laher)
    Mulai

    Rp129.900

    NTN Deep Groove Ball Bearing 6200 Series ZZ Precision P5 (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • JIS Grade: 5
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  2. monotaro Deep Groove Ball Bearing 6200 Series ZZ (Laher)
    Mulai

    Rp74.900

    monotaro Deep Groove Ball Bearing 6200 Series ZZ (Laher)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Load Direction: radial
    • Outer Ring Type: flat
    • Shield Form: Both side steel plate shield type
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
  3. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    22%
    Mulai

    Rp63.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  4. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    43%
    Mulai

    Rp2.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  5. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    69%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

  6. CRAFT BEARINGS Deep Groove Ball Bearing (Laher)
    Mulai

    Rp22.900

    CRAFT BEARINGS Deep Groove Ball Bearing (Laher)
    Deskripsi:
    Sealing and lubrication The most popular sizes of deep groove ball bearings are also produced in sealed versions. These bearings with Z and ZZ are greased using a high quality grease, lubricated for life and suitable for high speeds. Bearings with the suffix RS or 2RS have lip seals on one or both sides made from nitrile butadiene rubber. CRAFT bearings grease is a low noise bearing grease which is thickened by lithium 12-hydroxy stearic, it is made from deeply refined mineral oil with rust and oxidation inhibitors through special technical process. Applied temperature range -20 C - +120 C. Radial internal clearance Bearing internal clearance is defined as the total distance through which one bearing ring can be moved relative to the other in the radial direction (radial internal clearance). CRAFT bearings single row deep groove ball bearings are manufactured with normal radial internal clearance as standard (CN). Most of the bearings are also available with C3 radial internal clearance. Depending on working conditions you can choose bearing with different internal clearances, the values of radial internal clearance are in accordance to ISO 5753:1 and are valid for unmounted bearings under zero measuring load. Cages CRAFT bearings single row deep groove ball bearings are supplied with one of the following cages: steel cage or brass cage. Single row deep groove ball bearings without a cage suffix have a steel cage. Most frequently deep groove ball bearing with ball-guided solid brass cages are indicated by suffix M. These brass cage bearings can also be with inner ring centered (MB), or outer ring centered (MA).
  7. NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    Mulai

    Rp36.900

    NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  8. NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    Mulai

    Rp45.900

    NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Single side contact seal type
  9. SKF Wheel Bearing Genio (Laher)
    55%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  10. NTN Deep Groove Ball Bearing 6200 Series ZZ C3 Clearance (Laher)
    Mulai

    Rp179.900

    NTN Deep Groove Ball Bearing 6200 Series ZZ C3 Clearance (Laher)
    atribut:
    • Bearing Number: 6200
    • JIS Grade: 0
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
    • Symbol of internal clearance preload: C3
  11. NTN Deep Groove Ball Bearing 6200 ZZ Series (Laher)
    Mulai

    Rp189.900

    NTN Deep Groove Ball Bearing 6200 ZZ Series (Laher)
    atribut:
    • Rolling Element Material: High carbon chromium bearing steel
  12. NTN Deep Groove Ball Bearing 6200 Z CM Series (Laher)
    Mulai

    Rp37.900

    NTN Deep Groove Ball Bearing 6200 Z CM Series (Laher)
    atribut:
    • Bearing Number: 6200
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
    • Symbol of internal clearance preload: CM
  13. monotaro Deep Groove Ball Bearing 6200 Series Open Type (Laher)
    Mulai

    Rp16.900

    monotaro Deep Groove Ball Bearing 6200 Series Open Type (Laher)
    Deskripsi:
    Deep groove ball bearings adalah bearing yang sering digunakan. Sisi dalam dan luar deep groove ball bearing memiliki arcuate tracks. Bearing ini dapat menerima beban radial, beban aksial dari kedua arah, atau beban komposit yang merupakan kombinasi keduanya. Cocok untuk rotasi bekecepatan tinggi.
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
Daftar Harga bearing 6207 zz Terbaru November 2026
NTN Deep Groove Ball Bearing 6200 Series ZZ Precision P5 (Laher)Rp129.900
monotaro Deep Groove Ball Bearing 6200 Series ZZ (Laher)Rp74.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6000 ZZ Series (Laher)Rp28.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp63.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp2.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp15.900
CRAFT BEARINGS Deep Groove Ball Bearing (Laher)Rp22.900
NTN Deep Groove Ball Bearing 6200 Z Series (Laher)Rp36.900
NTN Deep Groove Ball Bearing 6200 LU Series (Laher)Rp45.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)