Beli bearing 6006 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Pahat Kayu
    Mulai

    Rp47.900

    TEKIRO Pahat Kayu
    Deskripsi:
    Pahat merupakan salah satu alat yang sangat penting dipergunakan dalam bangunan terutama untuk pekerjaan kayu.TEKIRO Pahat Kayu. Merupakan alat yang digunakan untuk mengukir atau melubangi benda kerja sesuai dengan desain yang diinginkan. Dengan handle karet membuatnya tidak mudah slip selama penggunaanFungsi : Untuk mengukir atau mengikis benda kerja menjadi bentuk yang diinginkanMaterial : Heat Treated Carbon SteelKeunggulan Pahat Tekiro :Lebih TajamEnak DigenggamTidak Mudah Rusak
  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  3. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  5. Mitsuboshi Super Torque Timing Belt 25mm (S5M Type)
    Mulai

    Rp479.900

    Mitsuboshi Super Torque Timing Belt 25mm (S5M Type)
    Deskripsi:
    - The belt is flexible and can be used with a small pulley diameter.- Meshing is smooth and quiet driving is possible.- Requires less belt tension and can be used with low axial load.- Standard pulleys are backlash-free, improving positioning accuracy.- High torque transmission is possible compared to the conventional ISO JIS tooth profile
    atribut:
    • Belt Material: Chloroprene Rubber
    • Belt Type: Timing Belt
    • Belt Width (mm): 25
    • Minimum Pulley Diameter (mm): 22.28
    • Tooth pitch (mm): 5
    • Type: G Type Standard
    • Maximum Speed (m/s): 30
    • Tooth Profile: S5M
    • Height (mm): 3.41
  6. Camelion Baterai Litium
    Rating:
    100% of 100
    (3)
    Mulai

    Rp23.900

  7. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  8. SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Mulai

    Rp30.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  9. FAG Angular Contact BB 2RSR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  10. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  11. Wilo Chemical Transfer Pump
    Rating:
    90% of 100
    (2)
    Mulai

    Rp3.699.900

    Wilo Chemical Transfer Pump
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  12. Mitsuboshi Super Torque Timing Belt S5M 150 Type
    Mulai

    Rp259.900

    Mitsuboshi Super Torque Timing Belt S5M 150 Type
    Deskripsi:
    Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
  13. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  14. Wilo Pompa Celup Air Kotor
    Mulai

    Rp5.199.900

    Wilo Pompa Celup Air Kotor
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
Daftar Harga bearing 6006 Terbaru March 2026
FAG Angular Contact BB 2Z SeriesRp25.900
FBJ Deep Groove Ball Bearing 6000 Series ZZNR (Laher)Rp10.900
TEKIRO Pahat KayuRp47.900
FAG Deep Groove Ball BearingRp22.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp24.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Rp28.900
Mitsuboshi Super Torque Timing Belt 25mm (S5M Type)Rp479.900
Camelion Baterai LitiumRp23.900
SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)Rp29.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)