Beli bearing 51101 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Thrust Needle Roller Bearing (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- SKF Thrust Ball BearingsDeskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- NTN Needle Roller Bearing HK Series (Laher)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- NTN Thrust Cylindrical Roller Bearingatribut:
- Load Direction: Thrust
- Material (Main Unit): High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- NTN Single Thrust Ball Bearing 51200 Seriesatribut:
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Load Direction: radial
- Outer Ring Type: flat
- Race ring Shape: Thrust ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- SKF Needle Roller and Cage Thrust AssemblyDeskripsi:Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.atribut:
- Bearing Material: Bearing steel
- Bearing Part: Needle roller and cage assembly
- Cage: Sheet steel
- Coating: Without
- Roller Grade: G2
Daftar Harga bearing 51101 Terbaru January 2026
| NTN Thrust Needle Roller Bearing (Laher) | Rp41.900 |
| NSK Thrust Ball Bearing (Laher) | Rp64.900 |
| ASB Thrust Ball Bearing (Laher) | Rp9.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| SKF Thrust Ball Bearings | Rp139.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| NTN Thrust Ball Bearing | Rp62.900 |
| NTN Needle Roller Bearing | Rp26.000 |
| NTN Tapered Roller Bearing (Laher) | Rp42.000 |
| NTN Needle Roller Bearing HK Series (Laher) | Rp11.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)



















































































































































/fuP102399570-37.jpg)
/P102822139-1.jpg)
/P102049624-1.jpg)
/nrP101002855-2.jpg)

/P101002856-1.jpg)


/nvP101002859-3.jpg)
/P102275207-1.jpg)


/33P102822111-3.jpg)
/2oP102822096-3.jpg)
/dkP102049488-2.jpg)
/b0P102049396-6.jpg)