Beli bearing 3205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Angular Contact Ball Bearing Series 3205-BD-XL-TVH-C3
    Mulai

    Rp219.900

    FAG Angular Contact Ball Bearing Series 3205-BD-XL-TVH-C3
    atribut:
    • A (mm): 30.8
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 20.6
  2. FAG Angular Contact Ball Bearing Series 3205-BD-XL-C3
    Mulai

    Rp319.900

    FAG Angular Contact Ball Bearing Series 3205-BD-XL-C3
    atribut:
    • Radial Internal Clearance: C3
    • A (mm): 30.8
    • D1 (mm): 45.1
    • da min (mm): 30.6
    • C0r (N): 15200
    • Cr (N): 22000
    • Cur (N): 1050
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Reference Speed: 12500
    • Width B (mm): 20.6
    • m (kg): 0.175
    • nG (1/minute): 14300
    • r min (mm): 1
    • ra max (mm): 1
    • α (°): 30
  3. NSK Angular Contact Ball Bearing (Double Row)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.000

  4. TRITAN Angular Contact Ball Bearing
    Mulai

    Rp449.900

    TRITAN Angular Contact Ball Bearing
    Deskripsi:
    High-clearance double-row angular contact ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft. The double row of bearings allows it to act as a matching set of singular bearings arranged back-to-back, or a duplex, while saving space on the shaft.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Ball Material: Alloy Steel
    • Ball Material Grade: AISI 52100
    • Bearing Type: Single Bearing
    • Cage Material: Polyamide
    • Load Direction: Radial; Thrust
    • Lubricant Material: Polyrex EM Grease; SRI 2 Grease
    • Matched Bearing Type: Not Matched/Single Bearing
    • Maximum Temperature (°C): 175
    • Minimum Temperature (°C): -40
    • Number of Rows: Two
    • Ring Material: Alloy Steel
    • Ring Material Grade: AISI 52100
    • Standards: ISO Certified 9001
  5. FAG Angular Contact Ball Bearing
    Mulai

    Rp149.900

    FAG Angular Contact Ball Bearing
    Deskripsi:
    Double Row Angular Contact Bearing - 5 mm Bore, 14 mm OD, 7 mm Width, Double Seal, 25 ° Contact Angle, C0
  6. FYH Pillow Type Unit UKP Type
    Mulai

    Rp129.900

    FYH Pillow Type Unit UKP Type
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  7. Prona Spray Gun
    Mulai

    Rp1.299.900

  8. FAG Angular Contact Ball Bearing BDXLTVH Series
    Mulai

    Rp249.900

    FAG Angular Contact Ball Bearing BDXLTVH Series
    Deskripsi:
    Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
  9. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  10. FAG Angular Contact Ball Bearing Series 3205-BD-XL-2HRS-TVH
    Mulai

    Rp279.900

    FAG Angular Contact Ball Bearing Series 3205-BD-XL-2HRS-TVH
    atribut:
    • A (mm): 30.8
    • D2 (mm): 47.6
    • da min (mm): 30.6
    • m (kg): 0.176
    • C0r (N): 15200
    • Cr (N): 22000
    • Cur (N): 1050
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 20.6
    • nG (1/minute): 10700
    • r min (mm): 1
    • ra max (mm): 1
    • α (°): 30
  11. monotaro.id Sekrup SDS FH Besi Putih
    Mulai

    Rp46.900

    monotaro.id Sekrup SDS FH Besi Putih
    Deskripsi:
    Sekrup Self Drilling Screw (SDS) memiliki ujung yang menyerupai mata bor. Sekrup SDS ini memiliki kepala Flat Head (FH) yang berbentuk rata.
  12. SKF ATN9/C3 Type Double Row Angular Contact Ball Bearings
    Mulai

    Rp379.900

    SKF ATN9/C3 Type Double Row Angular Contact Ball Bearings
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
  13. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  14. NTN Agricultural Bearing
    Mulai

    Rp479.900

    NTN Agricultural Bearing
    Deskripsi:
    These radial ball bearings have special sizing and sealing configurations for agricultural applications that have unique requirements.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Ball Material: Alloy Steel
    • Bearing Industry Number: Special Radial Ball
    • Flange type: Non-Flanged
    • Number of Rows: One
    • Ring Material: Alloy Steel
  15. FAG Angular Contact Ball Bearing Series 3205-BD-XL-2HRS-TVH-C3
    Mulai

    Rp279.900

    FAG Angular Contact Ball Bearing Series 3205-BD-XL-2HRS-TVH-C3
    atribut:
    • Radial Internal Clearance: C3
    • A (mm): 30.8
    • D2 (mm): 47.6
    • da min (mm): 30.6
    • C0r (N): 15200
    • Cr (N): 22000
    • Cur (N): 1050
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 20.6
    • m (kg): 0.176
    • nG (1/minute): 10700
    • r min (mm): 1
    • ra max (mm): 1
    • α (°): 30
  16. FAG Angular Contact Ball Bearing Series 3305-BD-XL-2HRS-TVH
    Mulai

    Rp399.900

    FAG Angular Contact Ball Bearing Series 3305-BD-XL-2HRS-TVH
    atribut:
    • A (mm): 35.4
    • D2 (mm): 53.7
    • da min (mm): 32
    • m (kg): 0.352
    • C0r (N): 21000
    • Cr (N): 31500
    • Cur (N): 1460
    • Da max (mm): 55
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 62
    • Width B (mm): 25.4
    • nG (1/minute): 9300
    • r min (mm): 1.1
    • ra max (mm): 1
    • α (°): 30
  17. FAG Angular Contact Ball Bearing Series 3205-BD-XL
    Mulai

    Rp319.900

    FAG Angular Contact Ball Bearing Series 3205-BD-XL
    atribut:
    • A (mm): 30.8
    • D1 (mm): 45.1
    • da min (mm): 30.6
    • m (kg): 0.175
    • C0r (N): 15200
    • Cr (N): 22000
    • Cur (N): 1050
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Reference Speed: 12500
    • Width B (mm): 20.6
    • nG (1/minute): 14300
    • r min (mm): 1
    • ra max (mm): 1
    • α (°): 30
  18. NTN Double Row Angular Contact Ball Bearing 5200 Series
    Mulai

    Rp199.900

    NTN Double Row Angular Contact Ball Bearing 5200 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Double row
    • Load Direction: radial
    • JIS Grade: 0
    • Race ring Shape: Angular contact ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
Daftar Harga bearing 3205 Terbaru May 2026
FAG Angular Contact Ball Bearing Series 3205-BD-XL-TVH-C3Rp219.900
FAG Angular Contact Ball Bearing Series 3205-BD-XL-C3Rp319.900
NSK Angular Contact Ball Bearing (Double Row)Rp77.000
TRITAN Angular Contact Ball BearingRp449.900
FAG Angular Contact Ball BearingRp149.900
FYH Pillow Type Unit UKP TypeRp129.900
Prona Spray GunRp1.299.900
FAG Angular Contact Ball Bearing BDXLTVH SeriesRp249.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp28.900
FAG Angular Contact Ball Bearing Series 3205-BD-XL-2HRS-TVHRp279.900

Data diperbarui pada 29/05/2026 (Harga belum termasuk PPN)