Beli bearing 28 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- NTN Needle Roller Bearing HK Series (Laher)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
Daftar Harga bearing 28 mm Terbaru June 2026
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| NTN Deep Groove Ball Bearing (Laher) | Rp21.900 |
| ASB Rod Ends Bearing | Rp13.900 |
| NTN Tapered Roller Bearing the 32000 Series (Laher) | Rp71.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| NTN Deep Groove Ball Bearing 6000 ZZ Series (Laher) | Rp24.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| ASB Needle Roller Bearing (Laher) | Rp11.900 |
| NTN Needle Roller Bearing HK Series (Laher) | Rp11.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
Data diperbarui pada 25/06/2026 (Harga belum termasuk PPN)




















































































































































/qrP102395963-4.jpg)

/b3P102275399-2.jpg)

/o2P102395866-4.jpg)
/3vP102275139-2.jpg)
/dkP102049488-2.jpg)
/P102275207-1.jpg)
/b0P102049396-6.jpg)
/nvP101002859-3.jpg)
/b6P101000402-3.jpg)

/1eP102396050-3.jpg)



/a3P101561363-7.jpg)