Beli bearing 2309 ntn di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Bantalan Bola Penyelaras Sendiri K-TVH-C3 (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    FAG Bantalan Bola Penyelaras Sendiri K-TVH-C3 (Laher)
    Deskripsi:
    Self-aligning ball bearings are particularly suitable:- if there is skewing between the outer and inner ring (for the compensation of angular misalignments) - for bearing arrangements with high radial loads- for higher speeds on account of their point contact, than barrel roller bearings with line contact- where bearings with the above-mentioned characteristics are expected to run more quietly and at lower temperatures, even at high speeds.
  2. SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Mulai

    Rp129.900

    SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  3. FAG Bantalan Bola Penyelaras Sendiri TVH-C3 (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    FAG Bantalan Bola Penyelaras Sendiri TVH-C3 (Laher)
    Deskripsi:
    Self-aligning ball bearings are particularly suitable:- if there is skewing between the outer and inner ring (for the compensation of angular misalignments) - for bearing arrangements with high radial loads- for higher speeds on account of their point contact, than barrel roller bearings with line contact- where bearings with the above-mentioned characteristics are expected to run more quietly and at lower temperatures, even at high speeds.
  4. FAG Bantalan Bola Penyelaras Sendiri 2RS-TVH (Laher)
    Mulai

    Rp209.900

    FAG Bantalan Bola Penyelaras Sendiri 2RS-TVH (Laher)
    Deskripsi:
    Self-aligning ball bearings are particularly suitable:- if there is skewing between the outer and inner ring (for the compensation of angular misalignments) - for bearing arrangements with high radial loads- for higher speeds on account of their point contact, than barrel roller bearings with line contact- where bearings with the above-mentioned characteristics are expected to run more quietly and at lower temperatures, even at high speeds.
  5. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  6. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  7. FAG Bantalan Bola Penyelaras Sendiri K-TVH (Laher)
    Mulai

    Rp319.900

    FAG Bantalan Bola Penyelaras Sendiri K-TVH (Laher)
    Deskripsi:
    Self-aligning ball bearings are particularly suitable:- if there is skewing between the outer and inner ring (for the compensation of angular misalignments) - for bearing arrangements with high radial loads- for higher speeds on account of their point contact, than barrel roller bearings with line contact- where bearings with the above-mentioned characteristics are expected to run more quietly and at lower temperatures, even at high speeds.
  8. FAG Bantalan Bola Alur Dalam 2RS-TVH-C3 (Laher)
    Mulai

    Rp299.900

    FAG Bantalan Bola Alur Dalam 2RS-TVH-C3 (Laher)
    Deskripsi:
    Self-aligning ball bearings are particularly suitable:- if there is skewing between the outer and inner ring (for the compensation of angular misalignments) - for bearing arrangements with high radial loads- for higher speeds on account of their point contact, than barrel roller bearings with line contact- where bearings with the above-mentioned characteristics are expected to run more quietly and at lower temperatures, even at high speeds.
  9. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  10. FAG Adapter Sleeves
    Mulai

    Rp119.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  11. FAG Cylindrical Roller Bearings Series E-XL-JP3
    Mulai

    Rp299.900

    FAG Cylindrical Roller Bearings Series E-XL-JP3
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  12. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  13. FAG Cylindrical RB
    Mulai

    Rp219.900

Daftar Harga bearing 2309 ntn Terbaru October 2026
FAG Bantalan Bola Penyelaras Sendiri (Laher)Rp119.900
FAG Bantalan Bola Penyelaras Sendiri K-TVH-C3 (Laher)Rp149.900
SKF Tapered Roller Bearing Single Row (Laher Tirus)Rp129.900
FAG Bantalan Bola Penyelaras Sendiri TVH-C3 (Laher)Rp129.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900
FAG Bantalan Bola Penyelaras Sendiri 2RS-TVH (Laher)Rp209.900
FAG Angular Contact Ball Bearing 2Z Series (Laher)Rp25.900
ASB Bantalan Bola Penyelaras Sendiri (Laher)Rp10.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp27.900
FAG Bantalan Bola Penyelaras Sendiri K-TVH (Laher)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)