Beli bearing 22212 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  2. SKF Spherical Roller Bearing Tipe E
    Mulai

    Rp779.900

    SKF Spherical Roller Bearing Tipe E
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Dimensional Tolerances: Normal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Radial Run-out: P5
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  3. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  4. NSK Spherical Roller Bearings Taper Hole 22200 Series
    Mulai

    Rp1.199.900

    NSK Spherical Roller Bearings Taper Hole 22200 Series
    Deskripsi:
    This bearing incorporates a roller with a rolling surface between an inner ring with two rows of raceways and an outer ring with a spherical raceway. The center of curvature of the outer ring raceway surface coincides with the center of the bearing, so it is self-aligning like a self-aligning ball bearing. Therefore, if there is deflection of the shaft or housing, or if there is a mismatch in the shaft center, it will be adjusted automatically and no excessive force will be applied to the bearing. Spherical roller bearings can carry radial loads and axial loads in both directions. Large radial load capacity, suitable for heavy load and impact load applications. A steel plate punched cage is used as the cage.
    atribut:
    • Race ring Shape: Spherical roller bearing
  5. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  6. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  7. SKF E/C3 Type Spherical Roller Bearings
    Mulai

    Rp779.900

    SKF E/C3 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  8. NTN Tapered Roller Bearing (Laher)
    50%
    Mulai

    Rp42.000

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  9. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  10. EZO Ball Bearing 630 Series Double Shield Type (Laher)
    Mulai

    Rp18.900

    EZO Ball Bearing 630 Series Double Shield Type (Laher)
    atribut:
    • Bearing Type: Metric Bearing
    • Cage Type: Two-pieces steel ribbon type (J)
  11. FAG Spherical roller bearings
    Mulai

    Rp1.899.900

    FAG Spherical roller bearings
    Deskripsi:
    FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm is a premium quality Roller Bearings from FAG. Moglix is a well-known ecommerce platform for qualitative range of Roller Bearings. All FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm, are sourced from the most reliable and official Roller Bearings vendors, chosen after performing detailed market surveys. Thus, FAG products are widely acknowledged in the market for their high quality. We are dedicatedly involved in providing an excellent quality array of FAG Roller Bearings.
  12. SKF EK/C3 Type Spherical Roller Bearings
    Mulai

    Rp779.900

    SKF EK/C3 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  13. NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K
    Mulai

    Rp49.900

    NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K
    atribut:
    • Race ring Shape: Deep groove ball bearings
  14. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

Daftar Harga bearing 22212 Terbaru January 2026
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NSK Spherical Roller Bearing 222 SeriesRp619.900
SKF Spherical Roller Bearing Tipe ERp779.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp18.900
NSK Spherical Roller Bearings Taper Hole 22200 SeriesRp1.199.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
XAV Bearing (Laher)Rp3.900
SKF E/C3 Type Spherical Roller BearingsRp779.900
NTN Tapered Roller Bearing (Laher)Rp42.000

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)