Beli bearing 216 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

  3. ASB Insert Bearing
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  4. TR Insert Bearing
    71%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  5. FYH Ball Bearing for UK Unit (Tapered Hole)
    Mulai

    Rp97.900

  6. FYH Take Up Unit Bearing (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.399.900

    FYH Take Up Unit Bearing (Laher)
    atribut:
    • Housing Number: T215
    • Bearing Number: UK215
    • Basic Load Cr (kN): 67.4, 15152 lbf
    • Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
    • Rating Cor (kN): 48.3, 10858 lbf
    • Shaft Size (inch): 2 1/2
  7. FYH UCF Square Flange Type (Cylindrical Hole)
    70%
    Mulai

    Rp94.000

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  8. FYH Pillow Block Bearing UKP Series
    Mulai

    Rp4.699.900

    FYH Pillow Block Bearing UKP Series
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  9. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  10. NSK Deep Groove Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  11. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  12. SKF Four Point Contact Ball Bearing
    Mulai

    Rp649.900

    SKF Four Point Contact Ball Bearing
    Deskripsi:
    Four-point contact ball bearings can accommodate high axial loads in both directions and small radial loads. They can operate at very high speeds and are more suitable than deep groove ball bearings for supporting large axial forces. The outer ring, with ball and cage assembly, can be mounted separately from the two inner ring halves.
    atribut:
    • Number of Rows: 1
Daftar Harga bearing 216 Terbaru January 2026
FYH Pillow Block Bearing UCP SeriesRp129.900
ASB Cylindrical Roller Bearing (Laher)Rp39.900
ASB Insert BearingRp14.900
TR Insert BearingRp40.900
TR Pillow Block BearingRp62.000
FYH Ball Bearing for UK Unit (Tapered Hole)Rp97.900
FYH Take Up Unit Bearing (Laher)Rp1.399.900
FYH UCF Square Flange Type (Cylindrical Hole)Rp94.000
FYH Pillow Block Bearing UKP SeriesRp4.699.900
NTN Cylindrical Roller Bearing NUP SeriesRp539.900

Data diperbarui pada 09/01/2026 (Harga belum termasuk PPN)