Beli bearing 1007 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
Daftar Harga bearing 1007 Terbaru January 2026
| ASB Cylindrical Roller Bearing (Laher) | Rp39.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| NTN Tapered Roller Bearing (Laher) | Rp42.000 |
| NTN Cylindrical Roller Bearing NJ Series | Rp169.900 |
| NTN Needle Roller Bearing | Rp26.000 |
| SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher) | Rp189.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| ASB Self Aligning Ball Bearing | Rp13.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)



















































































































































/P102049389-1.jpg)
/nrP101002855-2.jpg)
/P101002856-1.jpg)
/nvP101002859-3.jpg)


/b0P103233396-3.jpg)

/b0P102049396-6.jpg)



/1bP102275047-2.jpg)
/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)
/P102049563-1.jpg)