Beli baut warna di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CEJN PUR Recoil Hose
    Rating:
    100% of 100
    (3)
    Mulai

    Rp689.900

    CEJN PUR Recoil Hose
    atribut:
    • Color: Blue
  2. TRUSCO Plastic Knob
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    TRUSCO Plastic Knob
    atribut:
    • Material: ABS resin
    • Specification: No cored bar type
    • Heat Resistant Temperature: 70degrees
  3. TRUSCO Plastic Lobe Knob
    Mulai

    Rp30.900

    TRUSCO Plastic Lobe Knob
    Deskripsi:
    Use:For machine tools, jigs and tools, office equipment, OA equipment, etc.
    atribut:
    • Color: Black
    • Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
    • Heat Resistance Temperature (°C): 70
    • Knob Height: 14
    • Outside Diameter (mm): 20
    • Screw Dimensions: M6 x 1
    • Screw Length (mm): 15
    • Specifications: Male Screw Type
    • Weight (g): 8.0
  4. CEJN Adapter R 1/4inch Male With Swivel
    Mulai

    Rp339.900

    CEJN Adapter R 1/4inch Male With Swivel
    atribut:
    • Color: Chrome Metallic
  5. PCL Coupling Safeflow (Kopler)
    Mulai

    Rp669.900

    PCL Coupling Safeflow (Kopler)
    atribut:
    • Thread Standard: Bore
    • Material: Steel
    • Surface Finish: Corrosive Resistant Finish
    • Tube Size: 6.35mm
    • Product Number: SC21R
    • Maximum Working Pressure: 14BAR
    • Thread Size: 1/4 Inch
    • Thread Type: Tailpieces
    • Operating Temperature Range: -40 to +100 Degree C
    • Part Number: PCL2594528M
  6. CEJN Pressure Gauge
    Mulai

    Rp769.900

    CEJN Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Rated Pressure Range: 760-1500 Kg/cm
    • Color: Chrome Metallic
    • Coupling Size: 1/4 inch
    • Connection Diameter: 63 mm
    • Connection Type: Bottom
  7. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .38inch I.D.
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .38inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Internal Diameter (mm): 9.7
    • End One Assembly (inch): 3/8 NPTF
    • End Two Assembly (inch): 3/8 NPTF
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 73,8981 x Length (m)
    • Capacity (cm³): 221.69
    • End One Coupler (inch): 3/8 NPTF
    • End Two Coupler (inch): 3/8 NPTF
    • Length (m): 3.0
  8. Enerpac Hydraulic 700 Bar/10.000 Psi 0.375 NPTF Fitting
    Mulai

    Rp1.299.900

    Enerpac Hydraulic 700 Bar/10.000 Psi 0.375 NPTF Fitting
    Deskripsi:
    Product Lines : Industrial Tools, Workholding ToolsFitting are used to connect all cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system. Enerpac fittings provide flexible, safe and leak-free connections.
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Connection From (inch): 3/8 NPTF Male
    • Connection To (inch): 3/8 NPTF Male
    • Dimension A (mm): 51
    • Dimension B (mm): 19
    • Dimension C (mm): 3/8inch- 18 NPTF
    • Dimensions d (mm): 3/8inch- 18 NPTF
  9. OSG Tapered Taps for Rice Pipes (for General Use (NPTF)) (TPT)
    Mulai

    Rp1.099.900

    OSG Tapered Taps for Rice Pipes (for General Use (NPTF)) (TPT)
    atribut:
    • Chamfer Lcf: 2.5P
    • Precision: ANSI G
    • Chamfer: 2.5P
    • Material: high-speed steel (high-speed steel steel) HSS
    • Screw Type: NPTF
  10. CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)
    Mulai

    Rp12.999.900

  11. CEJN Blowgun Rc 1/4inch Fem
    Mulai

    Rp429.900

    CEJN Blowgun Rc 1/4inch Fem
    Deskripsi:
    The CEJN Series 208 blowgun has a valve package that enables it to handle both air as well as non-explosive fluids. The series is offered in several styles, including standard full-flow, noise-reducing Star-Tip, and a pressure-regulated safety version. Va
    atribut:
    • Connection: R 1/4\"
    • Maximum Pressure: 16 bar (232 PSI)
    • Color: Blue
  12. CEJN Stream-Line Straight
    Mulai

    Rp2.499.900

    CEJN Stream-Line Straight
    atribut:
    • Color: Blue
  13. CEJN DS63 Pressure Gauge
    Mulai

    Rp529.900

    CEJN DS63 Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
  14. monotaro Air Hose, With One-Touch Coupler (Selang Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    monotaro Air Hose, With One-Touch Coupler (Selang Udara)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
Daftar Harga baut warna Terbaru March 2026
CEJN PUR Recoil HoseRp689.900
TRUSCO Plastic KnobRp38.900
TRUSCO Plastic Lobe KnobRp30.900
CEJN Adapter R 1/4inch Male With SwivelRp339.900
CEJN Nipple/Quick Coupler Stream-Line 8x12 (Quick Coupling/Coupler)Rp149.900
PCL Coupling Safeflow (Kopler)Rp669.900
CEJN Pressure GaugeRp769.900
Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .38inch I.D.Rp11.999.900
Enerpac Hydraulic 700 Bar/10.000 Psi 0.375 NPTF FittingRp1.299.900
OSG Tapered Taps for Rice Pipes (for General Use (NPTF)) (TPT)Rp1.099.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)