Beli baut stud di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boltfix Chemical Stud Anchor SS304atribut:
- Size (mm): M20x260
- Material: SS304
- Boltfix Chemical Stud Anchoratribut:
- Material: Steel
- HILTI Stud AnchorDeskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- POWERTEC PP Multi (Nylon) Ropeatribut:
- Material: PolyPropylene
- Color: White
- THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- S W Stud Leveling MountDeskripsi:These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.atribut:
- UNSPSC: 23153130
- Construction: Steel
- Material: Steel
- HILTI Chemical Anchor DispensersDeskripsi:Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pumpatribut:
- Dispenser Type: Manual
- TAF Dynabolt Ketok Bajaatribut:
- Material: Galvanis
- Vertex Stud BoltDeskripsi:Clamping Studs.
- Yamawa Spiral Pointed Taps for General Purposeatribut:
- Machining Thread: Metric Thread Screw
- Number of bit thread: 5 ridges
- monotaro.id Baut L Tanam Baja Hitamatribut:
- Material: Baja
- Surface Treatment: Black Steel
- SUPER TOOL Stud Bolt M24 (As Drat)atribut:
- Screw Diameter (mm): M24
- Material: S45C Baja Karbon
- HILTI Injectable MortarDeskripsi:Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extensionatribut:
- Transport and Storage Temperature Range (°C): 5-25
- Maxxflex Oil Suction/Discharge Hose 250 PSIDeskripsi:Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic contentatribut:
- Working Pressure (psi): 250
- Bursting Pressure (psi): 450
- Temperature Range (°C): -40 to +100
- Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
- Coils (m): up to 60, Continuous Length
Daftar Harga baut stud Terbaru January 2026
| Boltfix Chemical Stud Anchor SS304 | Rp179.900 |
| HILTI Anchor Rod | Rp64.900 |
| Boltfix Chemical Stud Anchor | Rp19.900 |
| HILTI Stud Anchor | Rp879.900 |
| monotaro.id Dynabolt | Rp2.900 |
| POWERTEC PP Multi (Nylon) Rope | Rp289.900 |
| THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel) | Rp14.900 |
| Zebra Pulpen Sarasa Clip 0.5mm | Rp16.900 |
| S W Stud Leveling Mount | Rp359.900 |
| HILTI Chemical Anchor Dispensers | Rp2.599.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)
























































































































































%20Rope/i3P106630651-1.jpg)
/cgP104629448-1.jpg)








/ptP103208929-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Fischer%20Chemical%20Anchor/7aP103639262-1.jpg)