Beli baut sepeda motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WAKASA Baut Caliper SL 413 Futuraatribut:
- Application For: MITSUBISHI COLT SS U51 T 120 SS
- WAKASA Baut Caliperatribut:
- Application For: TOYOTA KIJANG INNOVA
- WAKASA Baut Caliper S 401/S 402atribut:
- Application For: TOYOTA AVANZA F 601
- Color: Black
- Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- PROTO Micrometer Torque WrenchDeskripsi:Ratcheting micrometer torque wrenches can access fasteners in tight spaces with a flex-head that moves up and down. A gear mechanism on the head allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.atribut:
- Handle Color: Silver
- Counterclockwise Accuracy (%): ± 6
- Rotation: Clockwise and Counterclockwise
- Handle Material: Alloy Steel
- Finish: Chrome
- Material: Alloy Steel
- Torque Limiting Mechanism: Click-Type
- Visual/Audible Indicators: Audible Click
- Philips TrueForce Core HB Lampatribut:
- Nominal Lifetime (hour): 15000
- Color Designation: Cool Daylight
- Bulb Finish: Frosted
- Philips TrueForce Core LED Industrial and RetailDeskripsi:Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubsatribut:
- Input Frequency (Hz): 50 to 60
- Color Code: 865 (CCT of 6500 K)
- Voltage (Nom) (V): 220-240
- Color Consistency: <6
- Bulb Shape: T-shape
- Color Designation: Cool Daylight
- EU RoHS compliant: Yes
- LLMF At End of Nominal Lifetime (Nom.) (%): 70
- Nominal Horizontal Color Temperature (Kelvin): 6500
- Power factor (nom.): 0.5
- Technical Beam Angle (Nom) (degree): 180
- monotaro.id Baut Mur Stainless Steel 316 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- WAKASA Baut Caliper APV 415atribut:
- Application For: SUZUKI APV GC 415 T1
- WAKASA Baut Caliperatribut:
- Application For: MITSUBISHI DIESEL L 038
- Size (mm): 12x35
- HiKOKI Cordless Jigsawatribut:
- Capacity (mm): Wood : 135, Mild Steel Plate : 10
- Min. Cutting Radius (mm): 25
- Base Tilt Angle (°): Right & Left : 45
- Battery Voltage (V): 18
- Length of Stroke (mm): 26
- Overall Length (mm): 277
- No Load Speed (rpm): Stroke 0-2400
- Standard Accessories : Battery (BSL1840 or BSL1830), Charger (UC18YRSL), Blade, Splinter Guard, Chip Cover, Carrying Case
- WAKASA Baut Caliper Xeniaatribut:
- Application For: TOYOTA AVANZA F 601
- Size (mm): 12x30
- ETERNA KABEL Building Wire Cable NYM (Kabel)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.atribut:
- Length (m): 50
- WAKASA Baut Caliper with Sealatribut:
- Application For: TOYOTA KIJANG INNOVA
- M10 Clip Clamp ToolDeskripsi:Chrome plated steel blade.atribut:
- Size (mm): 10
- Overall Length (mm): 230
Daftar Harga baut sepeda motor Terbaru December 2025
| WAKASA Baut Caliper | Rp22.900 |
| WAKASA Baut Caliper SL 413 Futura | Rp129.900 |
| WAKASA Baut Caliper | Rp26.900 |
| WAKASA Baut Caliper S 401/S 402 | Rp25.900 |
| Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel) | Rp2.099.900 |
| PROTO Micrometer Torque Wrench | Rp6.099.900 |
| Philips TrueForce Core HB Lamp | Rp149.900 |
| WAKASA Baut Caliper | Rp23.900 |
| Philips TrueForce Core LED Industrial and Retail | Rp189.900 |
| monotaro.id Baut Mur Stainless Steel 316 Pack Kecil | Rp20.900 |
Data diperbarui pada 15/12/2025 (Harga belum termasuk PPN)























































































































































/P102121627-1.jpg)












/lfP106390771-2.jpg)