Beli baut oval di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uniroll Adjuster Foot Oval (Galvanish)atribut:
- Material: Galvanish
- Petzl Karabiner Oval Ringan OK (Karabiner Oval)Deskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- NICHIEI INTEC Wire with Aluminum Oval SleevesDeskripsi:-Compared to hanger bolt construction (hanging/steady restraint), it is easy to adjust angle and length, wire for suspension system with excellent usability. -Suspension wire for eyebolt.atribut:
- DiameterxL: 1.5x1500mm
- Allowable Weight: 196N
- Fitting Materials: Aluminium
- Wire Material: Stainless Steel (SUS304)
- RUD All-Direction Eye Bolt Load Ringatribut:
- Material: Nickel molybdenum steel
- SMT Countersunk Oval Head Tapping Screw (Sekrup Kepala Datar)Deskripsi:Model: DIN7983 CHatribut:
- Material: C1018A
- Hardness (HV): 500-700
- Surface Treatment: Hexavalent White
- Type: Philips
- Thickness Plating (micron): 5-8
- Bossard Countersunk Phillips Oval Head Tapping Screw DIN 7983C Zinc Plated (Sekrup Kepala Oval)atribut:
- Diameter D1: M4
- Diameter: 5/32 inch
- Size: M4(5/32 inch)
- HAFAS Oval Head Machine Screwatribut:
- Material: Steel
- Lion Star Hanger Hook (Gantungan Tempel)atribut:
- Color: Random Color
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
- LOYAL Plug Head Grounding (Steker Arde)Deskripsi:- Bahan plastik nylon.- Bahan plastik anti pecah. - Arde. - Pin kuningan untuk konduktivitas listrik tinggi. - Dilengkapi dengan terminal pembumian untuk keamanan. - Portable-mudah dipakai dan dibawa kemana-mana.
- monotaro.id Pan Head Machine Screw JP SS 304Deskripsi:Baut JP ini memiliki kepala yang bulat dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.atribut:
- Material: SS 304
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
Daftar Harga baut oval Terbaru October 2026
| Uniroll Adjuster Foot Oval (Galvanish) | Rp41.900 |
| Petzl Karabiner Oval Ringan OK (Karabiner Oval) | Rp419.900 |
| Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega) | Rp209.900 |
| NICHIEI INTEC Wire with Aluminum Oval Sleeves | Rp199.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| XANDER Wheel Nylon Bolt (Roda Nilon) | Rp7.900 |
| RUD All-Direction Eye Bolt Load Ring | Rp3.599.900 |
| SMT Countersunk Oval Head Tapping Screw (Sekrup Kepala Datar) | Rp159.900 |
| Bossard Countersunk Phillips Oval Head Tapping Screw DIN 7983C Zinc Plated (Sekrup Kepala Oval) | Rp179.900 |
| Kenmaster Bricklaying Trowel (Sendok Semen) | Rp9.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/i0P105309648-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Oval%20Ringan%20OK%20(Karabiner%20Oval)/ofP103084879-2.jpg)
/38P103459116-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/NICHIEI%20INTEC%20Wire%20with%20Aluminum%20Oval%20Sleeves/P102855863-1.jpg)
/P101578316-1.jpg)
/6gP103458232-1.jpg)

/P102235539-2.jpg)
/b6P105299402-1.jpg)
/P102279063-1.jpg)

/29P105249081-2.jpg)

/m4P104801796-1.jpg)

/0fP104801015-3.jpg)
/P102891731-1.jpg)
/b3P101524399-2.jpg)

/a3P101561363-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)