Beli baut m8x30 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Hyper Z Spiral Tapatribut:
- Chamfer Length (mm): 2.5
- monotaro.id Baut Mur Putih Full Drat Pack Besaratribut:
- Drat Type: Full drat
- monotaro.id Baut Mur Putih Full Drat Pack Kecilatribut:
- Drat Type: Full drat
- monotaro.id Ring Plat SS316atribut:
- Material: SS316
- NACHI Mata Tapatribut:
- Grade: JIS class 2
- Screw Type: M
- Material: High speed high speed steel HSS
- THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- monotaro.id Ring Plat Baja Hitam Pack Kecilatribut:
- Material: Steel
- THE Washer Plate SS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SS 304
- monotaro.id Baut Mur Stainless Steel 316 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- monotaro.id Ring Plat SS304 Pack Kecilatribut:
- Material: SS304
- TRUSCO Spiral Fluted Tapatribut:
- Screw Type: M
- Number of Chamfered Threads: 2.5
- Chamfer: 2.5
- Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
- NACHI Mata Tap N PointDeskripsi:This non-coarted point tap is used universally.atribut:
- Chamfer Lc: 5
- Material: High vanadium high speed steel HSS - E
- HTD Hand Tap SKS HTDeskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- OSG Hand Tap (for Stainless Steel) (EX-SUS-HT)atribut:
- Accuracy notation: STD
- Material: High vanadium high-speed steel (high-speed steel steel) HSSE
- Screw Type: M
- Shape: M6 or less will be the protruding center.
- Surface Processing: Homo treatment
- Work Material: Stainless steel, copper
- BLOVAC Blowback CleanerDeskripsi:The blowback cleaner turns into a vacuum cleaner just by placing it on a pail.The compact design makes it easy to carry and maintenance-free.It does not generate oil mist and can be inhaled even with oil, sludge or sand.BV25 is an air gun for both suction and discharge.The blowback drum Q type is a dedicated liquid suction pump that is attached to a drum can.* Pail cans are sold separately.atribut:
- AS ONE Part Number: 1-7311-01
- Body Material: Aluminium Casting
- Hose Length (m): 2
- Hose Diameter (mm): 25
- Vacuum Degree (mm/H2O): 2600
- Air Consumption (L/minute): 350
- Inhalation Volume (m³/minute): 1.1
- monotaro.id Baut Mur Baja 8.8 Milli Full DratDeskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
Daftar Harga baut m8x30 Terbaru March 2026
| NACHI Hyper Z Spiral Tap | Rp249.900 |
| monotaro.id Ring Plat Besi Putih | Rp5.900 |
| monotaro.id Baut Mur Putih Full Drat Pack Besar | Rp29.900 |
| monotaro.id Baut Mur Putih Full Drat Pack Kecil | Rp3.900 |
| monotaro.id Ring Plat SS316 | Rp7.900 |
| NACHI Mata Tap | Rp369.900 |
| THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel) | Rp14.900 |
| Yamawa Hand Tap (M) HT | Rp219.900 |
| monotaro.id Ring Plat Baja Hitam Pack Kecil | Rp5.900 |
| THE Washer Plate SS304 | Rp14.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/cgP104629448-1.jpg)
%20HT/kfP103766735-3.jpg)







/ddP105670481-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)
%20(EX-SUS-HT)/P103065883-1.jpg)