Beli baut m16 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- monotaro.id Hex Bolt Stainless Steel (Baut Hexagonal)atribut:
- Drat Type: Full Drat
- Material: Stainless Steel
- SMT Hex Socket Head Cap Screw L SUS304 (Baut L)atribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Yoshinobu Hex Bolt Black (Baut Hexagonal)Deskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M5-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Steel
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- TAF Hex Bolt Nut Steel 8.8 Half Thread (Baut Mur Hexagonal)atribut:
- Diameter (mm): 6
- Material: Steel
- Drat Size: P 1
- monotaro.id Hex Bolt Nut Large Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- SATA Grease Gun (Pistol Gemuk)Deskripsi:- 3 way loading - 14 oz cartridge, filler pump or 400CC bulk- Durable die-cast head for longer service life- High strength spring for consistent priming- Unique filling nipple design with steel ball to prevent backflow- Special plunger lock for safe and convenient filling- Quality steel lever handle with comfortable rubber grip
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- Hexa Husada Hydrophilic Gauze (Kasa Hidrofil)Deskripsi:Kasa hidrofil ukuran 16x16cm merk Hexa Husada Paling MURAHH..Kemasan box, kasa dibungkus kertas puyeratribut:
- Size (cm): 16x16
- Y-Rins Eye Liquid (Cairan Pencuci Mata)Deskripsi:Y-RINS merupakan larutan steril yang mengandung Distilled Witch Hazel 13%. Larutan ini digunakan untuk membersihkan, menyejukkan, dan menyegarkan mata yang lelah dan sakit, serta meringankan iritasi ringan akibat debu dan asap.atribut:
- Size (ml): 12
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- monotaro.id Hex Socket Head Cap Screw (Baut L)Deskripsi:Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912atribut:
- Grade: SS 304
- Material: Stainless Steel
- Standard: DIN 912
Daftar Harga baut m16 Terbaru October 2026
| monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal) | Rp6.900 |
| monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal) | Rp98.900 |
| SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal) | Rp26.900 |
| monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal) | Rp6.900 |
| monotaro.id Hex Bolt Stainless Steel (Baut Hexagonal) | Rp9.900 |
| SMT Hex Socket Head Cap Screw L SUS304 (Baut L) | Rp25.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
| Yoshinobu Hex Bolt Black (Baut Hexagonal) | Rp90.900 |
| monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal) | Rp3.900 |
| TAF Hex Bolt Nut Steel 8.8 Half Thread (Baut Mur Hexagonal) | Rp1.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/f5P108160545-3.jpg)
/5rP107560207-1.jpg)
/8yP102893322-2.jpg)
/khP105656737-1.jpg)
/0oP108182024-1.jpg)
/cfP102893447-3.jpg)

/ldP105691769-1.jpg)
/94P105658328-3.jpg)
/qvP106481967-1.jpg)
/dcP106535480-1.jpg)
/4kP107560164-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SATA%20Grease%20Gun%20(Pistol%20Gemuk)/jsP105510712-1.jpg)
/cgP104629448-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/Hexa%20Husada%20Hydrophilic%20Gauze%20(Kasa%20Hidrofil)/14P105367040-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Y-Rins%20Eye%20Liquid%20(Cairan%20Pencuci%20Mata)/1aP103640046-2.jpg)

/ddP105670481-3.jpg)
/8hP108160305-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)