Beli baut kopling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- FCL Spare Part Bautatribut:
- Type: Bolt
- Kanemitsu Flexible Rubber Partsatribut:
- Material (Bush): JIS K6386 B (12) jiai (Hs = 70) Oil resistant vulcanized rubber
- Bolt Material: SS400
- Material (washer): SS400
- Type: Other parts
- Non Brand Besi Siku LDeskripsi:Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
- Minimo Mandrelatribut:
- Material: Steel
- PFERD Fan Grinder Grit 150 F6040/6A (Amplas Gagang)Deskripsi:FAN GRINDER GRIT150 F6040A/6 155523atribut:
- Dimensions (cm): 8x6x6
- Type: Fan A
- Grit Size: 150
- Thickness (mm): 40
- Diameter (mm): 60
- Arbor (mm): 6
- Application: Metal
- Abrasive Material: Aluminium Oxide
- Maximum Speed (rpm): 12700
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Philips Essential LEDtube T8 (Lampu LED T8)Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Color: Cool Daylight
- Length (mm): 600
- Power (W): 8
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- ATI MicrostopDeskripsi:-It is an essential item for aircraft maintenance.-The shaft is a sturdy one piece structure and an oilite bearing has been employed.-Long life with a thrust ball bearing.-Used for countersinking rivet holes.-A countersink integral pilot is mounted and used.-Used with a drill for rotation.-For maintenance of aircraft.
- Airtac Mini Multi-Mount CylinderDeskripsi:Since the main body can be fixed from four directions conforming to JIS standards, it is easy and convenient to install and use. Since multiple cylinders can be fixed in parallel, installation space can be saved. Since there is a guide boss at the tip of the cylinder, hard oxidation treatment is performed after precision processing of the inner diameter that allows accurate mounting and localization, so it has excellent wear resistance and durability. A magnet type with a position detection function can be selected. Since there is a mounting groove for the sensor switch on the cylinder, it is convenient when mounting the sensor switch. Since the piston adopts a modified bidirectional sealing method, it has a compact structure and a function to store oil.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
Daftar Harga baut kopling Terbaru October 2026
| ALDO Coupling Bolt + Clutch Rubber (Kopler) | Rp12.900 |
| FCL Spare Part (Karet Coupling) | Rp4.900 |
| FCL Spare Part Baut | Rp7.900 |
| FCL Flexible Coupling | Rp119.900 |
| Kanemitsu Flexible Rubber Parts | Rp89.900 |
| NBK Bushing for FCL / FCLS (Busing/Bos) | Rp48.900 |
| Revco Flexible Coupling | Rp149.900 |
| Non Brand Besi Siku L | Rp239.900 |
| ARO Diaphragm Pump | Rp89.999.900 |
| Minimo Mandrel | Rp499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/e0P107076504-1.jpg)
/2fP104857087-2.jpg)



/lwP107931788-1.jpg)




/P102947678-1.jpg)

/9hP107088341-1.jpg)
/P101547718-2.jpg)
/mzP102086827-4.jpg)
/7fP106598267-4.jpg)
/cdP103632445-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)