Beli baut knob star di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- Outside Diameter (mm): 53.0
- Cap Diameter (mm): 24.8
- Knob Height (mm): 22.3
- Heat Resistant Temperature: 75degrees
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- TRUSCO Knurled Knobatribut:
- Material: Steel (SS400, chrome plated)
- TRUSCO Lobe Knob BoltDeskripsi:This is a pentagonal type knob that is familiar to the hand.atribut:
- Color: Black
- Specification: Male Screw type
- Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
- Screw Length (mm): 30
- Heat Resistance Temperature (°C): 70
- TRUSCO With Knurled Knob Stageatribut:
- Heat Resistance Temperature (°C): 10
- TRUSCO Lobe Knob NutDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Depth (mm): (Screw) 10.0
- Finishing Material: (Knob) ABS Resin, (Female Thread) Brass / RoHS Compliant Material Cadmium 75ppm or Less
- Knob Height: 18
- Outside Diameter (mm): 42
- Screw Dimensions: M8 x 1.25
- Specifications: Internal Thread Type
- Weight (g): 15.3
- Heat Resistance Temperature (°C): 70
- TRUSCO Lobe Knob BoltDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Color: Black
- Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
- Knob Height: 14
- Outside Diameter (mm): 35
- Screw Dimensions: M6 x 1.00
- Specifications: Male Screw Type
- Heat Resistance Temperature (°C): 70
- TRUSCO Knurled KnobDeskripsi:Suitable for temporary joining.atribut:
- Material: Steel (SS400, chrome plated)
- TRUSCO Lobe Knob Nutatribut:
- Heat Resistance Temperature (°C): 70
- TRUSCO Knurled Knob Flatatribut:
- Heat Resistance Temperature (°C): 10
- TRUSCO With knurled knob stageatribut:
- Material: Steel (SS400, chrome plated)
- Outside Diameter (mm): 16
- Knob Height (mm): 9.5
- Screw Dimensions: M4 x 0.70
- Thread Length (mm): 16
- Specification: Male thread type
- TRUSCO Three Lobe KnobDeskripsi:Use:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Color: Black
- Finishing Material: (Knob) Phenol, (Male Thread) Steel / Trivalent Chromate
- Heat Resistance Temperature (°C): 110
- Specifications: Male Screw Type
- Yoshinobu Hexagon Socket Head Cap Screw Black Full Thread (Baut L)Deskripsi:Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dlatribut:
- Drat Type: Full Drat
- TRUSCO Plastic Ball KnobDeskripsi:Specification : With metal core typeatribut:
- Heat Resistance Temperature (°C): 70
- TRUSCO Plastic Lobe Knobatribut:
- Heat Resistance Temperature (°C): 110
- TRUSCO Grip Knob Boltatribut:
- Heat Resistance Temperature (°C): 70
- Osaka Spirit Nobstar Orange (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Color: orange
- Applicable to: Hex nut 3 types
Daftar Harga baut knob star Terbaru March 2026
| KONOE Knob Star | Rp95.900 |
| KONOE Knob Star | Rp109.900 |
| TRUSCO Knurled Knob | Rp56.900 |
| TRUSCO Lobe Knob Bolt | Rp28.900 |
| TRUSCO With Knurled Knob Stage | Rp109.900 |
| TRUSCO Lobe Knob Bolt | Rp28.900 |
| TRUSCO Lobe Knob Nut | Rp38.900 |
| TRUSCO Lobe Knob Bolt | Rp22.900 |
| TRUSCO Knurled Knob | Rp50.900 |
| TRUSCO Lobe Knob Nut | Rp28.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)
































































































































































/6cP102036228-2.jpg)




/e9P102226513-6.jpg)