Beli baut bsf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherwood Straight Flute Taper Tapatribut:
- Chamfer: Taper
- Finish/Coating: Bright
- Material: High Speed Steel
- Tap Type: Straight Flute
- Volkel Hand Tap (Rougher)atribut:
- Type of Flute: Straight Fluted
- Application: For Through and Blind Holes
- Sherwood Straight Flute Tap Setatribut:
- Tap Type: Straight Flute
- Material: High Speed Steel
- Volkel Round Dieatribut:
- Material: HSS
- KRISBOW Set Alat Senai dan Tap Ulir Baut Metricatribut:
- Type: Tap Dies Set
- Color: Silver
- Dimensions (cm): 30x15x5
- KENTA Thread Repair Tool SetDeskripsi:Wire Thread Inserts 1.5D
- Kennedy Threading Inserts (Pk-10)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 10
- Kennedy Threading Inserts (Pk-50)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 50
- Thread Form: Metric
- Sherwood Die HSSatribut:
- Material: High Speed Steel
- Thread Direction: Right Hand
- Dimensions Standard: BS 1127
- SKC Adjustable Round DiesDeskripsi:Merek : SkcModel : Snai / SenaiGood Material (Kokoh & Kuat)Mata Senai / Snai / Snay / Snei / Sney Skc Adalah Untuk Membuat Ulir / Drat Di Luar Pada Benda Kerja Besi, Aluminium, Tembaga Dan Kuningan Ataupun Baut - Baut Dengan Cara Manual/Tangan.atribut:
- Color: Silver
- OnePro Tangga Lipat Teleskopik TunggalDeskripsi:Tangga ini memiliki ketinggian 440cm dengan 15 anak tangga dan jarak setiap anak tangga 30cm, terdapat karet dikaki tangga sehingga tidak licin saat digunakan, ketinggian saat dilipat 94cm, mudah dibawa dan disimpan, tangga model ini dapat disandarkan didinding maupun bidang lainnya.atribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Load Withstand (kg): 150
- Maximum Loading Capacity (kg): 150
- Specification: Safety Rubber, Lock System, Rubber Feer
- Osaka Spirit Coil Insertatribut:
- Coil Winding Number at Free Position (+/- 1/4): 9.7/8
- Length L (mm): Optimum thickness/10
- Material: SUS 304
- Nominal Dimensions of Screw: M5
- Nominal Length: 2.0D
- Teeth Spacing: 0.8
- TEKIRO Hand Taps SetDeskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- LIVEO Magic Telescopic Ladder (Tangga)atribut:
- Maximum Loading Capacity (kg): 150
- LIVEO Single Telescopic Ladder (Tangga)atribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Color: Silver
- Maximum Loading Capacity (kg): 150
- Specification: Safety Rubber, Lock System, Rubber Feet
Daftar Harga baut bsf Terbaru February 2026
| Kennedy Thread Repair Kit | Rp1.099.900 |
| Sherwood Straight Flute Taper Tap | Rp109.900 |
| Volkel Hand Tap (Rougher) | Rp179.900 |
| Sherwood Straight Flute Tap Set | Rp329.900 |
| NTN Bearing Unit | Rp21.900 |
| Yamawa Spiral Pointed Tap (M) PO | Rp119.900 |
| Volkel Round Die | Rp219.900 |
| KRISBOW Set Alat Senai dan Tap Ulir Baut Metric | Rp229.900 |
| KENTA Thread Repair Tool Set | Rp939.900 |
| Kennedy Threading Inserts (Pk-10) | Rp67.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)





















































































































































/rfP108155987-1.jpg)

/NTN%20Bearing%20Unit/hjP102399631-3.jpg)
%20PO/74P102806256-3.jpg)



/Kennedy%20Threading%20Inserts%20(Pk-10)/9yP103143358-7.jpg)
/Kennedy%20Threading%20Inserts%20(Pk-50)/a7P103143367-10.jpg)





/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)
/Helicoil%20Wire%20Thread%20Insert/g6P105878582-1.jpg)
/P101003262-5.jpg)
/P101003261-1.jpg)