Beli baut 6×15 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital IndicatorDeskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
Daftar Harga baut 6×15 Terbaru April 2026
| Mitutoyo Digital Indicator | Rp1.899.900 |
| MILWAUKEE Hard Hat | Rp559.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Hard%20Hat/feP107286554-1.jpg)