Beli batu honing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Batu Honing 3 Kakiatribut:
- Stone: Grit #220
- monotaro Brake Cylinder Honing Tool (3 Legs) (Pickle Fork)Deskripsi:Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.atribut:
- Grain Size: #220
- Shank Diameter (mm): 7
- Specification: 3 legs
- KINIK Honing StoneDeskripsi:Honing Stones are applied where precise,dimensional limits and grade controls are required.They are used for manual or mechanical honing onmachines where they are mounted in holders or fixtures.
- JTC Engine Cylinder Honing Head with 3 FeetDeskripsi:-Collar prevents stone breakage-Sleeve makes insertion in cylinder-Easy and protects stones when not in useatribut:
- Size (mm): 51-178
- Stone Size (mm): 100x10x8
- JTC Cylinder Honingatribut:
- Thickness (mm): 8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thread Gauge: #220
- NORTON Single Grit BenchstoneDeskripsi:India stone is smooth-cutting, and aluminum oxide abrasive.atribut:
- Item: Single Grit Benchstone
- JTC Brake Cylinder Honeatribut:
- Jaw Opening Width (mm): 22~64
- Overall Length (mm): 210
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thread Gauge: #220
- Wheel size (mm): 28.5×5
- TORA Batu Asahatribut:
- Size (inch): 6
- Dimensions (mm): 150x50x25
- Material: Aluminium
- Color: Orange & Grey
- JTC Engine Cylinder Honeatribut:
- Range: 2\" to 7\"inch
- Stone Size (mm): 8x10x100
- G Tape Aluminium Foil Tapeatribut:
- Length (yard): 40.0
- Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
- Philips EcoFit LEDtube T8atribut:
- Beam Angle (°): 240
- Frequency (Hz): 50 to 60
- Luminous Efficacy (lm/W): 100
- Voltage (V): 220 to 240
- monotaro Strong Aluminum Tape (Alumunium Foil Tape)Deskripsi:Produk ini juga sering disebut dengan Alumunium Foil Tapeatribut:
- Adhesive: Acrylic
- Base Material: Aluminium foil + PE film
- Color: Silver
- Thickness (mm): 0.2
- Length (m): 20
- Tape Width (mm): 50
- Adhesive Power (N/10mm): 12.5
Daftar Harga batu honing Terbaru January 2026
| ALDO Batu Honing 3 Kaki | Rp46.900 |
| monotaro Brake Cylinder Honing Tool (3 Legs) (Pickle Fork) | Rp189.900 |
| KING Batu Honing | Rp629.900 |
| KINIK Honing Stone | Rp55.900 |
| JTC Engine Cylinder Honing Head with 3 Feet | Rp639.900 |
| JTC Cylinder Honing | Rp249.900 |
| NORTON Single Grit Benchstone | Rp699.900 |
| JTC Brake Cylinder Hone | Rp199.900 |
| TORA Batu Asah | Rp11.900 |
| JTC Engine Cylinder Hone | Rp739.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)




















































































































































%20(Pickle%20Fork)/P102250864-1.jpg)









/3qP104708134-1.jpg)



/P102233061-1.jpg)