Beli batu gerinda mangkok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Deskripsi:Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
- Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- Eterna Scraper (Kape)Deskripsi:Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
- Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)atribut:
- Size (kg): 1
- Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
- Unworked penetration (mm/10): 280-310
- Color: Brown
- Density (g/mL): 1.26 at 20°C (68°F)
- Weld load (N): 4800
- Frictional Force (N): 2600
- Initial Break-Away Torque (N m): 135
- Load (N): 20000
- Screw Test (micron): Thread 0.13, Head 0.08
- Wear Scar Under 400 N Load (mm): 0.65
- Molykote Antiseize PasteDeskripsi:MOLYKOTE P-37 Antiseize PasteExtremely pure, solid lubricant paste for bolted joints; contains no lead, nickel, sulfur, chlorine or fluorineatribut:
- NLGI Grade: 1 to 2
- Solid Lubricants: Graphite, Zirconium Dioxide
- Low Temperature (°C): -30
- High Temperature (°C): 1400
- Color: Greyish Black
- Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)atribut:
- Product Type: Anti-seize Pastes
- Technology: Mineral Oil
- NLGI Grade: 1-2
- Thickener: Yes
- Solid Lubricants: MoS2, white solids
- Low Temperature (°C): -18
- High Temperature (°C): 400
- Color: Black
- Unworked penetration (mm/10): 280–310
- Service Temperature (°C): -25 to +450 with reduced air access +630
- Service Temperature (°F): -13 to +842 with reduced air access +1,166
- Weld load (N): 2800
- Wear scar under 800 N load (mm): 0.75
- Water Resistance, Static, Evaluation: 2-90
- Density (g/mL): '1.35 at 20°C
- Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)atribut:
- Volume (g): 312
- Packaging: Spray Can
- Molykote BR-2 Plus High Performance GreaseDeskripsi:High-performance Grease with solid Lubricants for metal/metal combinations involving slow to fast movements, particularly with medium to high loadsatribut:
- Product Type: Molykote® Grease
- Technology: Mineral Oil
- Base Oil Visc @ 40C: 110
- NLGI Grade: 2
- Thickener: Lithium
- Solid Lubricants: MoS2
- Color (PPSH-50): Black
- Molykote Plastic Grease (Gemuk)Deskripsi:Molykote PG-75 is a semi-synthetic grease for metal/plastic combinations. Long-term lubrication, good low-temperature characteristics, very low coefficient of friction, long-term lubrication.atribut:
- Color: Beige
- NLGI Consistency Class: Approx. 2
- Worked Penetration (mm/10): 270-300
- Density (g/mL): 0.86 (at 20°C)
- Base Oil Viscosity (mm²/s): 32 (at 40°C)
- Service Temperature (°C): 40 to +130
- Weld load (N): 1300
- Dropping Point (°C): >190
- Molykote 55 O Ring Grease (Gemuk)atribut:
- Technology: Silicone
- Base Oil Viscocity: 76 (at 40°C)
- NLGI Grade: 2
- Thickener: Lithium
- Solid Lubricants: None
- Low Temperature (°C): -65
- High Temperature (°C): 175
- Color: Off White
- Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)Deskripsi:Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.atribut:
- Color: Shinny Dark Brown
- Structure: Tacky
- Soap Type: Calcium
- Dropping Point (°): Min. 95-110
- NLGI Grade: #3
- Penetration: '220-250 at 25°C
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- ACE OLDFIELDS Kape Gagang PlastikDeskripsi:Kape yang lentur dan tidak mudah berkarat memiliki gagang yang kuat dan berkualitas.atribut:
- Color: Black
- Molykote Silicone Grease (Gemuk Silikon)Deskripsi:Silicone-based material that helps ensure positive lubrication and sealing by slightly swelling rubber O-rings and seals. This product is heat-stable and oxidation-resistant.atribut:
- Product Type: Greases
- Technology: Silicone
- NLGI Grade: 2
- Thickener: Lithium
- Solid Lubricants: None
- Low Temperature (°C): -65
- High Temperature (°C): 175
- Color: Off White
- Base Oil Viscosity: '76 at 40°C
- Sherlock Scraper (Kape)Deskripsi:Kape Inch Sherlock Putty Knife ScraperTerbuat dari baja lentur dengan surface chrome yang baikMaterial: Baja SteelCocok untuk pekerjaan mengerok bekas cat lama dan menambal retakan atau lubang di dinding dan lantaiatribut:
- Size (inch): 4
- Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)Deskripsi:Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.atribut:
- Width (cm): 5.5
- Height (cm): 24
- Size (g): 397
- Size (oz): 14
- KRISBOW Putty Scraper (Kape)Deskripsi:Bersihkan sisa cat dengan menggunakan kape pengikis persembahan dari Krisbow ini. Anda dapat menggunakan alat ini untuk mengikis atau merontokkan semua sisa cat yang masih menempel pada permukaan dinding atau lantai. Terbuat dari material berkualitas dengan gagang ergonomis dan anti-slip sehingga pas serta nyaman saat digunakan.
Daftar Harga batu gerinda mangkok Terbaru October 2026
| Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir) | Rp589.900 |
| Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium) | Rp1.699.900 |
| Eterna Scraper (Kape) | Rp10.900 |
| Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut) | Rp569.900 |
| Molykote 111 Compound | Rp619.900 |
| Molykote Antiseize Paste | Rp1.799.900 |
| Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize) | Rp2.699.900 |
| Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas) | Rp1.399.900 |
| Molykote BR-2 Plus High Performance Grease | Rp9.799.900 |
| Molykote Plastic Grease (Gemuk) | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Solid%20Lubricant%20Paste%20(Pelumas%20Anti%20Macet%20Ulir)/9uP103710354-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Gemuk%20Litium)/7xP102114285-2.jpg)
/acP105875372-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Paste%20Anti-Seize%20(Pelumas%20Ulir%20Baut)/blP108096417-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Molykote%20Antiseize%20Paste/11P111959037-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%20GN%20Plus%20Anti-Seize%20Lubricant%20Paste%20(Pelumas%20Anti-Seize)/4pP105639169-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Slide/Molykote%20D-321%20R%20Anti-Friction%20Coating%20Spray%20(Semprotan%20Pelumas)/30P106244108-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Molykote%20BR-2%20Plus%20High%20Performance%20Grease/fbP109146551-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%20Plastic%20Grease%20(Gemuk)/ozP105734899-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%2055%20O%20Ring%20Grease%20(Gemuk)/ogP105734880-2.jpg)
/P102278392-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20CG-202%20Blue%20White%20(Gemuk%20Sasis)/7qP102114278-3.jpg)
/agP108384376-1.jpg)

/dqP106127494-1.jpg)
/7yP105156286-1.jpg)
/6yP104578250-5.jpg)
/3eP109300122-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)