Beli batu gerinda flexovit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FlexOvit Cut Off Wheel Iron Free Inoxatribut:
- Shape: Round
- Application: Stainless Steel and Ferrous Metal
- Abrasive Material: Aluminium Oxide
- Thickness (mm): 2.5
- Abrasive Grit Type: Medium
- Abrasive Grits: 36
- FlexOvit Cutting Wheel Iron Free (Mata Gerinda Potong)Deskripsi:Is a general purpose cutting wheel for all ferrous metal.atribut:
- Abrasive Grits: 36
- Abrasive Grits Type: Medium
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Stainless Steel and Ferrous Metal
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- FlexOvit Batu Slep Iron Free Inox/WA Type 27Deskripsi:- Standard grade - for general purpose grinding of stainless steel and harder ferrous metals.- Free of iron (I/F)- Excellent grinding performance and stock removal.atribut:
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Stainless Steel and Ferrous Metal
- Weight (kg): 0.5
- FlexOvit Cutting Wheel Depressed Center Inox Iron Free (Mata Gerinda Potong)atribut:
- Application: Stainless Steel and Ferrous Metal
- Thickness (mm): 3.4
- Shape: Round
- Abrasive Material: Aluminium Oxide
- FlexOvit Mata Gerinda Poles Depressed Center Inox Iron Freeatribut:
- Application: Stainless Steel and Ferrous Metal
- Size (mm): 150x6.8x22
- Abrasive Grits: 24
- Abrasive Grits Type: Coarse
- Thickness (mm): 6.8
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Hole Diameter (mm): 22
- Speed (rpm): 10200
- WIKA Temperature Gaugeatribut:
- Case: Stainless Steel
- Ultra Cutting Wheel (Mata Gerinda Potong)Deskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- KOBELCO Kawat Las LB-52U SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A5.1 E7016
- Composition (%): C = 0.08, Si = 0.64, Mn = 0.86
- KOBELCO Kawat Las LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Nippon Resibon Flexible Best Touchatribut:
- Thickness (mm): 2
- KOBELCO Kawat Las LB-52-18 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- WD Grinding Metal Wheel 7 inch (Batu Poles Gerinda 7 inch)atribut:
- Grade: 24 ( Kasar )
- Hardness: Q ( Keras )
- Abrasive & Ring Dimension (mm): 180x6x22.2
- Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
- Main Abrasive Material: Brown Fused Alumina Oxide
- Maximum Speed (rpm): 8580 (80M/S)
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
Daftar Harga batu gerinda flexovit Terbaru April 2026
| FlexOvit Cut Off Wheel Iron Free Inox | Rp46.900 |
| FlexOvit Cutting Wheel Iron Free (Mata Gerinda Potong) | Rp36.900 |
| KOBELCO Kawat Las RB-26 Series | Rp129.900 |
| FlexOvit Batu Slep Iron Free Inox/WA Type 27 | Rp25.900 |
| FlexOvit Cutting Wheel Depressed Center Inox Iron Free (Mata Gerinda Potong) | Rp1.999.900 |
| FlexOvit Mata Gerinda Poles Depressed Center Inox Iron Free | Rp1.099.900 |
| WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong) | Rp4.900 |
| Nippon Resibon Cutting Wheel (Mata Gerinda Potong) | Rp12.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| WIKA Temperature Gauge | Rp2.399.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




















































































































































/guP105640606-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)

/jkP106554704-1.jpg)

/30P106619108-1.jpg)
/0rP101004027-2.jpg)


/P101004041-2.jpg)
/o2P107796866-1.jpg)
/03P107799003-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52U%20Series/P102927993-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52%20Series/P102927975-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52-18%20Series/P102927984-1.jpg)
/3jP105857127-1.jpg)
/0cP101000012-28.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)