Beli batu gerinda diamond wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond)atribut:
- Grain Size (#): 60
- Outside Diameter (mm): 100
- Thickness (mm): 14
- Hole Diameter (mm): 15
- Purpose of Use: For cutting and polishing of roof tile, marble, FRP, refractory brick, glass and granite, etc. Working Tool: Disc grinder.
- KENTA Resin-Bond Grinding WheelDeskripsi:H(mm): Must be specified on order
- TJAP MATA Mata Gerinda Diamond Mangkokatribut:
- Grit: #210
- Size (inch): 5
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- 3M Cubitron 2 Precision Surface Grinding WheelDeskripsi:A grindstone for surface grinders. This is a ceramic grindstone that uses precision molding abrasives that apply 3Ms core technology, micro-replication technology (high-definition surface technology). Contributes to significant productivity improvement, reduction of tool costs, and improvement and stabilization of workpiece quality.atribut:
- Material: Abrasive: Ceramic abrasive, Binder: Vitreous (Vitrified)
- Outer Diameter (φmm): 200
- Hole Diameter (φmm): 50.8
- Grinding Wheel Peripheral Speed (m/minute): 2400
- Thickness (mm): 19
- Abrasive: 93DA
- Abrasive Grain Size: 120
- TRUSCO Number: 819-1113
- DEWALT Vacuum Basah & Kering Tanpa Kabelatribut:
- Hose Dia. (mm): Inner Ø φ31/outer Ø φ41
- Specifications: Dust collection (for both dry and wet), Blower function
- Tank Capacity (L) : 7.5
- Sumitomo Electric Sumitube W3F2Deskripsi:Waterproofing of electronic components with large steps, treatment of wire branch, insulation protection of wire connectionatribut:
- Tensile Strength (MPa): Before aging/10.4 or more After aging/7.3 or more (158 degrees Celsiusx7 days)
- RoHS Directive: 10 substances
- Ratio: 3:1
- Color: Black
- Conformity Standard: Sumitomo Electric Fine Polymer Specifications (Specification number R4-0180), UL224 (certification file No.E75077), RoHS compliant
- Continuous Operating Temperature (°C): -55 to 125
- Dielectric Breakdown Voltage (kV): Before aging/AC2.5 or more After aging/AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
- Length (m): 1.22
- Material: [Outer layer] Electron beam crosslinked soft flame-retardant polyolefin resin, [Interior] Heat-meltable adhesive
- Shrink Completion Temperature (°C): 110
- Shrink Temperature: 115 degrees Celsius or higher
- Volume Resistivity (ohm.cm): 1.0x1014 or more
- Withstand Voltage: Before aging/AC2.5kVx60 seconds, no destruction After aging/158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
- TRUSCO Grinding WheelDeskripsi:Purpose: Surface finishing of various kinds of metal scratches, scale removal, finish polishing, hair line finishing of various metals, surface finishing, used tools: flexible grinder, double sided grinder, deburring of plastics, moldings, round bars and pipes, metal ? Polishing of curved surfaces and irregular-shaped surfaces of woodwork etc.atribut:
- Width (mm): 25
- Thickness (mm): 25
- Hole Diameter (phi mm): 12.7
- Maximum Operating Speed (m/s[m/minute]): 42(2520)
- Maximum Rotation Speed (rpm): 8000
- Outer Diameter d (mm): 100
- Purpose of Use: For removing scratches, scale removal, finish polishing of various metals. For hairline finish of various metals, surface finish. Working Tool: Flexible grinder, double-headed grinder.
- TRUSCO Braided Hose (Long, Roll)Deskripsi:Use:Factory air and water pipe in machine tool, molding machine, factory equipmentatribut:
- Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
- Specifications: Winding Drum
- NAKANISHI Electroplated Diamond BurDeskripsi:-High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.atribut:
- Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 0.1x1x3x40mm
- Grain Size: #1000
- Maximum Working Rotation Speed: 92000rpm
- NORTON Straight Grinding Wheelatribut:
- Abrasive Wheel Type: Type 1
- Item: Straight Grinding Wheel
- MUSASHI Oil Level GaugeDeskripsi:-Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Typeatribut:
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
Daftar Harga batu gerinda diamond wheel Terbaru April 2026
| TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond) | Rp1.899.900 |
| KRISBOW Mata Gerinda Diamond | Rp189.900 |
| KENTA Resin-Bond Grinding Wheel | Rp829.900 |
| TJAP MATA Mata Gerinda Diamond Mangkok | Rp1.099.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| 3M Cubitron 2 Precision Surface Grinding Wheel | Rp4.299.900 |
| TJAP MATA Mata Gerinda Diamond Piring | Rp379.900 |
| Nippon Resibon Grinding Wheel Mini Off-Set | Rp23.900 |
| Nippon Resibon Grinding Wheels | Rp17.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/P102008355-1.jpg)









/P101538419-1.jpg)




/P101000670-1.jpg)

/0rP101004027-2.jpg)