Beli battery vrla di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VOZ Dry Car Battery Vehicle-Short VRLA (Aki Mobil Kering)
    Mulai

    Rp2.499.900

    VOZ Dry Car Battery Vehicle-Short VRLA (Aki Mobil Kering)
    atribut:
    • Dimensions (mm): 330x170x220
    • Voltage (V): 12
    • Capacity (Ah): 100
    • Terminal Size: T19
  2. Motorcycle Fit Motorcycle Battery Type VRLA (Aki Motor Kering)
    Mulai

    Rp2.099.900

    Motorcycle Fit Motorcycle Battery Type VRLA (Aki Motor Kering)
    atribut:
    • Type: 12V 50Ah
    • Volts: 12
    • AH: 50
    • Terminal: L/O
    • Dimensions (mm): 231x139x208
  3. Motorcycle Fit Motorcycle Battery Type VRLA (Aki Motor Kering)
    Mulai

    Rp929.900

  4. SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  5. VOZ VRLA Deepcycle Motorcycle Battery (Aki Motor Kering)
    Mulai

    Rp199.900

    VOZ VRLA Deepcycle Motorcycle Battery (Aki Motor Kering)
    atribut:
    • Dimensions (mm): 151x65x100
    • Voltage (V): 12
    • Capacity (Ah): 7.2
    • Terminal Size: T2
  6. VOZ Lithium Battery LifePO4 (Aki Litium)
    Mulai

    Rp479.900

    VOZ Lithium Battery LifePO4 (Aki Litium)
    atribut:
    • Voltage (V): 12.8
    • Capacity (Ah/Wh): 7/89.6
    • Dimensions (mm): 155x70x110
    • Terminal: T2
  7. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.599.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  8. VOZ Dry Car Battery Front Terminal Type VRLA (Aki Mobil Kering)
    Mulai

    Rp2.699.900

    VOZ Dry Car Battery Front Terminal Type VRLA (Aki Mobil Kering)
    atribut:
    • Voltage (V): 12
    • Terminal Size: Front Terminal
  9. Rocket Battery Motorcycle Battery MF Rechargeable VRLA Type Sealed (Aki Motor Kering)
    Mulai

    Rp5.699.900

    Rocket Battery Motorcycle Battery MF Rechargeable VRLA Type Sealed (Aki Motor Kering)
    atribut:
    • Capacity (Ah): 130
    • Charge Voltage Cyclic Use at 25°C (V): 14.4
    • Charge Voltage Standby Use at 25°C (V): 13.32
    • Design Life Cycle at 25°C (cycle): DOD50% 1000
    • Design Life Float at 25°C: 10 Years
    • Dimensions (mm): 550x168x198
    • Internal Resistance (miliΩ): 3 at 25°C
    • Internal Resistance at 25°C (MΩ): 3
    • Opeational Temperature Range Storage (°C): -15 to 40
    • Operational Temperature Range Charge (°C): 0 to 40
    • Operational Temperature Range Discharge (°C): -15 to 45
    • Self Discharge: 3%/month at 25°C
    • Voltage (V): 12
  10. Motorcycle Fit Motorcycle Battery Gel (Aki Motor Gel)
    Mulai

    Rp3.499.900

  11. VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Mulai

    Rp2.899.900

    VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Deskripsi:
    VOZ lithium series batteries provide superior performance, capacities and reliability. Using state of the art power cell technology, the lithium series is designed for environmentally sensitive areas that requires enhanced life cycle capabilities in commercial. VOZ lithium batteries are widely used in industrial, residential, commercial and private applications. The maintenance free.
  12. SMT Power VRLA Battery 6V (Aki Timbal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

  13. Solana Batteries Electric Battery VRLA Deepcycle (Aki Kering)
    Mulai

    Rp129.900

    Solana Batteries Electric Battery VRLA Deepcycle (Aki Kering)
    Deskripsi:
    Baterai solana telah melewati proses kontrol yang canggih dan sesuai dengan stadar global. tidak hanya mengisi ulang dengan lebih cepat, tetapi juga tahan lebih lama. Memiliki masa pemakaian yang lama dan tingkat discharge yang rendah.Menggunakan teknologi AGM untuk rekombinasi gas yang efisien, tidak ada efek float atau aplikasi siklik DOD (Depth of Discharge) menguntungkan dan mudah digunakan, serta bebas dari pemeliharaan elektrolit atau penambahan air. Baterai SOLANA mengurangi konsumsi listrik anda. Desainnya yang unik membuat baterai ini sangat kuat dan tahan lama terhadap pemadaman listrik jangka waktu lebih lama. Cocok digunakan untuk mainan elektronik, lampu emergency, dan lainnya
  14. KIJO Valve Regulated Lead-Acid Motorcycle Battery Type MF (Aki Motor Kering)
    Mulai

    Rp229.900

    KIJO Valve Regulated Lead-Acid Motorcycle Battery Type MF (Aki Motor Kering)
    atribut:
    • Nominal Voltage (V): 12
    • Container material: ABS
    • Operating Temperature (°C): Discharge : -20 to 50 (-4 to 122°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F)
    • Self Discharge: 3% of capacity declined per month at 25°C
Daftar Harga battery vrla Terbaru October 2026
VOZ Dry Car Battery Vehicle-Short VRLA (Aki Mobil Kering)Rp2.499.900
Zeus Battery Dry Motorcycle Battery VRLA Deep Cycle (Aki Motor Timbal)Rp139.900
Motorcycle Fit Motorcycle Battery Type VRLA (Aki Motor Kering)Rp2.099.900
Motorcycle Fit Motorcycle Battery Type VRLA (Aki Motor Kering)Rp929.900
SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)Rp129.900
VOZ VRLA Deepcycle Motorcycle Battery (Aki Motor Kering)Rp199.900
VOZ Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering)Rp90.900
VOZ Electric Car Battery VRLA Deepcycle (Aki Motor Kering)Rp199.900
Yuasa Industrial Battery NP Series (Aki Industrial)Rp159.900
VOZ Lithium Battery LifePO4 (Aki Litium)Rp479.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)