Beli baterai besar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABC (Battery) Baterai Biruatribut:
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- ABC (Battery) Baterai Serbagunaatribut:
- Size: D
- Diameter (mm): 32.3-34.2
- Total Height (mm): 59.5-61.5
- Nominal Voltage (V): 1.5
- Legrand Base Upatribut:
- Current Rating (A): 16
- ABC (Battery) Baterai Biru R-14atribut:
- Size: C
- ABC (Battery) Baterai Alkaline Datribut:
- Size: D
- ABC (Battery) Baterai Super Power Catribut:
- Size: C
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Eveready Battery Super Heavy Duty D (Baterai)atribut:
- Chemistry: Zinc Carbon
- Battery Terminal Type: Button Top
- Size: D
- Classification: Super Heavy Duty
- ABC (Battery) Baterai Super Power R-20Patribut:
- Size: D
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Konaflex Softback Sanding Sponge MicrofineDeskripsi:Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakageatribut:
- Grit: Micro Fine
- Size (mm): 115x140x5
- Camelion Battery Alkalineatribut:
- Chemistry: Alkaline High Energy Battery
- ABC (Battery) Baterai Alkaline (Baterai Alkalin)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- ABC (Battery) Batu Baterai KuningDeskripsi:Baterai ABC adalah baterai yang kuat dan tahan lama. Baterai yang telah terjamin kualitasnya bertahun - tahun. Untuk penggunaan jangan di campurkan antara baterai alkaline dengan baterai biasa [carbonzinc]. Jika baterai sudah habis jangan dibuang ke perapian. Keluarkan baterai dari tempatnya jika peralatan tidak dipakai dalam jangka waktu yang lama untuk supaya baterai tidak habis. batrai,batre,abc,r20,kuning,besar, batu kuningatribut:
- Size: D
- Color: Yellow
- Type: R-20
- ABC (Battery) Baterai Biru AAatribut:
- Size: AA
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Energizer Baterai Alkaline Max AA (A2)atribut:
- Klasifikasi: Alkaline
- Lama Simpan Baterai: 10 Years
- Tipe Terminal Baterai: Button Top
- Ukuran: AA
- WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- Energizer Max Alkaline Battery Catribut:
- Battery Shelf Life: 10 Years
- Classification: Alkaline
- Battery Terminal Type: Button Top
- Size: C
- Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
- Joyko Pulpen Gel QDeskripsi:Joyko Ballpoint Gel Pen Q Gel 0.5mm GP-265 adalah ballpoint gel dengan desain elegan dilengkapi dengan grip / pegangan karet yang nyaman dan enak digunakan. Dengan mata pen 0.5mm menghasilkan penulisan tinta yang smooth, lancar tidak macet dan nyaman digunakanatribut:
- Tip Size (mm): 0.5
Daftar Harga baterai besar Terbaru March 2026
| ABC (Battery) Baterai Biru | Rp8.900 |
| ABC (Battery) Baterai Serbaguna | Rp179.900 |
| Legrand Base Up | Rp269.900 |
| ABC (Battery) Baterai Biru R-14 | Rp109.900 |
| ABC (Battery) Baterai Alkaline D | Rp34.900 |
| ABC (Battery) Baterai Super Power C | Rp5.900 |
| Eveready Battery Super Heavy Duty D (Baterai) | Rp19.900 |
| ABC (Battery) Baterai Super Power R-20P | Rp20.900 |
| ABC (Battery) Baterai Alkaline AA (A2) | Rp14.900 |
| Bantex Map Ordner Pipa 2 Ring A4 (Binder) | Rp79.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Baterai%20Biru/e1P101003505-2.jpg)
%20Baterai%20Serbaguna/nmP105607850-1.jpg)

%20Baterai%20Biru%20R-14/o5P105607869-1.jpg)
%20Baterai%20Alkaline%20D/q3P105607939-1.jpg)
%20Baterai%20Super%20Power%20C/p2P105607902-1.jpg)
/P102274989-3.jpg)
%20Baterai%20Super%20Power%20R-20P/owP105607896-1.jpg)
%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)
/o0P101514864-5.jpg)
%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)


%20Baterai%20Alkaline%20(Baterai%20Alkalin)/P101003504-5.jpg)
%20Batu%20Baterai%20Kuning/0sP106597028-1.jpg)
%20Baterai%20Biru%20AA/oeP105607878-1.jpg)
/kgP102076736-13.jpg)
/o2P107796866-1.jpg)