Beli batang stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Bamboo Ruler (Penggaris)atribut:
- Body Material: Bamboo
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Thomson Linear Motion ShaftDeskripsi:Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
- SK Triangular Scale Scale for ArchitectsDeskripsi:Newly designed stepped scale prevents misreading in millimeters! A stepped scale with an easy-to-read scale in 1mm increments. For reading drafting and scale drawings.atribut:
- Material: ABS
- Type: For architects
- Scale: 1/20, 1/50, 1/100, 1/200, 1/250, 1/300
- FLUKE Contactless Phase Sequence IndicatorDeskripsi:Unique phase rotation indicator with motor rotation ability. The unique Fluke 9062 provides rotary field and motor rotation indication with the benefits of contact-less detection. Purpose made for commercial and industrial environments, the Fluke 9062 provides rapid indication of 3 phase rotation using test leads supplied or can be used to determine motor rotation on synchronous and asynchronous 3 phase motors. The contact-less detection is ideal for use on motors where the shaft is not visible. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): Up to 400
- Phase Display (V): 120-400 AC
- Frequency Range: 2-400 Hz
- Operating timer: Continuous
- Operating Temperature: 0 °C to 40 °C
- Operating Altitude: Up to 2000m
- Batteries: 1 x 9 V
- Dust/water resistance: IP 40
- Humidity (without condensation): 15% to 80%
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- Butterfly Penggaris Handle GripDeskripsi:Penggaris 30cm tebal berbahan acrylic dilengkapi dengan pegangan tangan di bagian tengah sehingga mempermudah anda dalam memegang penggaris.atribut:
- Size (cm): 30
- Material: Acrylic
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- KOKUYO Triangular Scale PocketDeskripsi:It is a concave type ruler using ABS resin with less expansion and contraction. . The thickness of the scale line is as thin as 0.08 mm and accuracy is raised.atribut:
- Scale: 1/100, 1/200, 1/300, 1/400, 1/500, 1/600
- Size: (Scale) 15 cm
- Material: R-ABS
- Shinwa Rules Triangle ScaleDeskripsi:-Convenient for drawing and reading measurements.-30 cm models comes with a plastic case.-Convenient for drawing and reading required material during a registration process such as an acreage survey map or a building ground plan.-For drawing and taking readings.atribut:
- Volume: 1 unit
- SAMICK Shaft Diameter SF20 typeDeskripsi:ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mmatribut:
- Diameter Shaft (mm): 20
- Shinwa Rules Triangular Scale JISatribut:
- Material: ABS resin
- Section Dimensions (mm): 16x16x16
- Size (cm): (Scale) 10
- Length (mm): 120
- Weight (g): 9
- Scale: 1/100, 1/200, 1/300, 1/400, 1/500, 1/600
- TRUSCO Number: 408-3661
- THK Linear BushDeskripsi:A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.atribut:
- Material (Outer Pipe): SUJ2 (high carbon chromium steel)
- Material (Retainer): resin
Daftar Harga batang stainless Terbaru March 2026
| Shinwa Rules Bamboo Ruler (Penggaris) | Rp119.900 |
| monotaro Linear Shaft (As Bulat) | Rp109.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Thomson Linear Motion Shaft | Rp439.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| SK Triangular Scale Scale for Architects | Rp139.900 |
| Kenko Correction Pen Liquid (Tipex Cair) | Rp4.900 |
| FLUKE Contactless Phase Sequence Indicator | Rp10.999.900 |
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp10.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102952458-1.jpg)
/9yP101567358-8.jpg)

/P101556413-1.jpg)

/d5P101005473-6.jpg)

/Kenko%20Correction%20Pen%20Liquid%20(Tipex%20Cair)/P101005454-1.jpg)

/puP102278930-2.jpg)