Beli bar magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Neodymium magnet round
    Mulai

    Rp54.900

    TRUSCO Neodymium magnet round
    Deskripsi:
    It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.
    atribut:
    • Thickness (mm): 5.0
    • Adsorption Ability (N): 7.40
    • Surface Magnetic Flux Density (T): 0.35
    • Outer Diameter d (mm): 6.0
  2. KANETEC Magnetic Bar
    30%
    Mulai

    Rp4.599.900

    KANETEC Magnetic Bar
    Deskripsi:
    -Polygonal and equipped with holes on both ends for attachment.-A magnet bar used for powerful lattice type magnets.-For removing metal from powdered and granular raw materials at various powder and grain industries and chemical industries.
    atribut:
    • Width: 22mm
  3. TRUSCO Bar Magnet
    Mulai

    Rp40.900

    TRUSCO Bar Magnet
    Deskripsi:
    17
    atribut:
    • Width (mm): 15
    • Thickness (mm): 7
  4. WAKI Magnet Bar Akrilik (Batang Magnet Akrilik)
    Mulai

    Rp189.900

    WAKI Magnet Bar Akrilik (Batang Magnet Akrilik)
    atribut:
    • Color: Skeleton Blue
    • Length (mm): 220
    • Material: Acrylic resin, neodymium magnet
    • Thickness (mm): 8
    • Width (mm): 20
  5. TRUSCO Bar Magnet
    32%
    Mulai

    Rp32.900

    TRUSCO Bar Magnet
    Deskripsi:
    -Memo and other items can be stably stopped because of stick shape.
    atribut:
    • W x L x Thickness: 15x250x7mm
  6. KANETEC Magnetic Bar
    30%
    Mulai

    Rp1.799.900

    KANETEC Magnetic Bar
    Deskripsi:
    -Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.
    atribut:
    • Surface Magnetic Flux Density: 0.13T
    • Diameter: 25mm
  7. TRUSCO Batang Magnet (Magnet Batang)
    Mulai

    Rp48.900

    TRUSCO Batang Magnet (Magnet Batang)
    Deskripsi:
    -Since a larger and strong magnet sheet is used for magnet on the back, it can firmly attach and will not damage the steel surface.-It can hold 15 sheets of A4 copy papers.-For posting flyers, posters, etc.-For posting a sheet or a document to a whiteboard, a steel shelf, a locker, etc.-For posting documents in a meeting or an explanatory meeting using a whiteboard.
  8. Niigata Seiki (SK) Magnet Band (Pita Magnet)
    Mulai

    Rp96.900

    Niigata Seiki (SK) Magnet Band (Pita Magnet)
    atribut:
    • Overall Length (mm): 500
  9. KOKUYO Magnet Bar
    26%
    Mulai

    Rp62.900

    KOKUYO Magnet Bar
    Deskripsi:
    It snaps onto the steel surface. Hold large documents firmly.
    atribut:
    • Material: Body color part / R-ABS, magnet / rubber magnet
  10. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  11. Non Brand Magnet Neodymium
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

  12. TRUSCO Batang Magnet (Magnet Batang)
    33%
    Mulai

    Rp1.299.900

    TRUSCO Batang Magnet (Magnet Batang)
    Deskripsi:
    _x000D_-With waterproof structure, can be used in liquid (water, oil etc.)._x000D_-Recovery for metals contained in raw materials such as powders, fluid or liquid and granules.
  13. KANETEC Unit Batang Magnet (Magnet Batang)
    Mulai

    Rp8.599.900

    KANETEC Unit Batang Magnet (Magnet Batang)
    Deskripsi:
    A unit consisting of powerful permanent magnets. These units are essential for removal of iron from bulk materials in the fine particles and chemical industries to enhance the work eficiency.
    atribut:
    • Type (stage): One
  14. SANKEI KIKOM Color Magnets
    58%
    Mulai

    Rp16.900

    SANKEI KIKOM Color Magnets
    Deskripsi:
    -Optimum for posting documents.
    atribut:
    • Material: Ferrite Magnet/Polystyrene (PS)
    • Size Diameter: 20mm
  15. monotaro Magnet Bar
    Mulai

    Rp24.900

    monotaro Magnet Bar
    Deskripsi:
    Posting bulletins, photos, materials etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: PVC + magnet
    • Adsorption Force (N/cm²): 1.18
Daftar Harga bar magnet Terbaru October 2026
TRUSCO Neodymium magnet roundRp54.900
KANETEC Magnetic BarRp4.599.900
TRUSCO Bar MagnetRp40.900
WAKI Magnet Bar Akrilik (Batang Magnet Akrilik)Rp189.900
TRUSCO Bar MagnetRp32.900
KANETEC Magnetic BarRp1.799.900
TRUSCO Batang Magnet (Magnet Batang)Rp48.900
Niigata Seiki (SK) Magnet Band (Pita Magnet)Rp96.900
KOKUYO Magnet BarRp62.900
monotaro Magnet Neodymium (Penahan Magnet)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)