Beli bantex punchless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- KOKUYO Campus Binder Note Smart Ring 60 (Map File)Deskripsi:A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.atribut:
- Number of Holes: 26
- Maximum Storage Number (sheets): 60
- Spine Width (mm): 17
- Outer Dimensions (HxW) (mm): 268x195
- File Type: Multi-hole ring
- Material: R-PP
- Set Content: 10 sheets of door paper and inner paper
- Size: B5-S
- Type: Vertical
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- KOKUYO Campus Loose-Leaf Write FirmlyDeskripsi:The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 77
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- KOKUYO Campus Binder Note Slim B5 (Map File)Deskripsi:Clear pockets convenient for storage of prints and inner papers are attached. . Adopt soft PP cover that you can carry with rolling with one hand. It is slim & compact size convenient to carry.atribut:
- Number of Holes: 26
- Across Back (mm): 16
- Type: Vertical type. Multi-hole ring file
- Storage Number of Sheets: 30
- Accessories: 10 inner pages, index, 1 clear pocket
- Dimensions (Width W x Height H) (mm): 194 x 264
- Material: R-PP
- Size: B5 Vertical
- KOKUYO Smart Ring BizDeskripsi:A slim loose-leaf binder with a foldable cover that can also store documents and business cards.It's a slim and lightweight binder, so you can keep your bag neat and tidy! Recommended for business people who go out a lot and want to carry only the pages they need.The "Smart Ring" binding allows the cover to be folded back, making it easier to write in tight spaces or while standing.The binding tool opens wide and flat and can be closed with one touch, making it easy to replace the inner paper.atribut:
- Maximum Storage Capacity (Sheets): 25
- Inner Paper: No-G806S-5
- Spine Width (mm): 13
- Set Contents: 5 sheets of inside paper, cover paper
- Color (Cover): Black
- Cover Material: R-PP
- KOKUYO Campus Loose-Leaf Write SmoothlyDeskripsi:Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 75
- KOKUYO Binder Note B5 26 Ring (Map File)atribut:
- Number of Holes: 26
- Size: B5-S
- Height (mm): 272
- Storage Number of Sheets: 65
- Spine Width (mm): 20
- Material: Cover / R-PP
- Outer Width (mm): 223
- Set Contents: No inside paper
- Type: Vertical type
- KOKUYO Tack Index (Recyclable)Deskripsi:It is hard to get dirty and the written letters are also vivid! You can discard it while sticking it as a magazine used paper. We will discolor if you use or store in the place where light hits. Strong adhesion.
- KOKUYO Pens For Memorization (Checkle) (Bright Color)Deskripsi:Blue marker to paint from the top of the letters and orange pen to write letters. For memorization learning
- KOKUYO Campus Notebook Dotted Ruled Line 5 Color Cover PackDeskripsi:Dot ruled lines that support "writing beautifully" / By utilizing the dots arranged at equal intervals on the ruled lines, you can write notes beautifully, and you can easily look back after writing and learn efficiently.atribut:
- Number of Sheets: 30 sheets x 5 books
- Bookbinding: Wireless binding
- Length (mm): 252
- Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
- Size: No. 6 (Semi B5)
- Width (mm): 179
- KOKUYO Campus Young Binder Note B5 26 Ring (Map File)Deskripsi:There is a pocket inside the front cover.atribut:
- Size: B5-S
- Inner Paper: NO-83 BN
- Material: Cover / R-PP
- Height (mm): 272
- Spine Width (mm): 26
- Number of Holes: 26
- Outer Width (mm): 215
- Set Contents: 20 inner pages, 1 clear clear pocket, 5 color headers
- Storage Number of Sheets: 100
- Type: Vertical type
Daftar Harga bantex punchless Terbaru January 2026
| KOKUYO Campus Binder Note Smart Ring (Map File) | Rp129.900 |
| KOKUYO Campus Binder Note Smart Ring 60 (Map File) | Rp199.900 |
| KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis) | Rp17.900 |
| KOKUYO Campus Loose-Leaf Write Firmly | Rp62.900 |
| KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File) | Rp119.900 |
| KOKUYO Campus Binder Note Slim B5 (Map File) | Rp109.900 |
| KOKUYO Smart Ring Biz | Rp209.900 |
| KOKUYO Campus Loose-Leaf Write Smoothly | Rp36.900 |
| KOKUYO Binder Note B5 26 Ring (Map File) | Rp109.900 |
| KOKUYO Tack Index (Recyclable) | Rp30.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































/P102984156-1.jpg)
/P102993190-1.jpg)
/1cP103006048-3.jpg)

/P102984226-1.jpg)
/hqP103009638-2.jpg)


/P102984217-1.jpg)
/P103011208-1.jpg)
%20(Bright%20Color)/P103012641-1.jpg)

/5cP102984192-2.jpg)