Beli bandsaw mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Keensaw Mesin Bandsaw Semi Automatic
    Mulai

    Rp129.999.900

    Keensaw Mesin Bandsaw Semi Automatic
    Deskripsi:
    Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.
    atribut:
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Feeding: Manual
  2. METABO Bandsaw
    Mulai

    Rp66.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  3. BULL Mesin Bandsaw
    Mulai

    Rp1.899.900

    BULL Mesin Bandsaw
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 350
    • Cutting Depth x Width (mm): 80x200
    • Tiling (°): 0-45
    • Blade Length (mm): 1400-1425
    • Blade Teeth (TP): 6
    • Blade Thickness (mm): 0.35
    • Blade Width (mm): 9.35
    • Table Size (mm): 300x300
  4. KRISBOW Mesin Gergaji Pita Metal Vertikal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Gergaji Pita Metal Vertikal
    atribut:
    • Height (mm): 336
    • wide (mm): 585
    • Table Size (mm): 660x700
    • Blade Speed 50Hz (rpm): 1400
    • Lenght of Saw Blade (mm): 4430-4520
    • Blade Width (mm): 19
    • Dimensions (mm): 1350x850x2200
    • Electric Welder (kW): 2.4
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Packing Dimensions (mm): 1470x950x2300
    • Table Tilt (°): R-45, L-15
    • Type: bandsaw
  5. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp16.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  6. Keensaw Mesin Bandsaw Automatic
    Mulai

    Rp199.999.900

    Keensaw Mesin Bandsaw Automatic
    Deskripsi:
    NC control with PLC screenhydraulic vise clamp left and rightFloating vise clamp up for bundle cuttingLinear grating ruler positioning feeding lengthBlade cleaning brush on saw blade to remove the chipsBlade breakage detector deviceWorking lightRoller table 2 piecesOne M42 bi-metal band saw bladeOne set of tools
    atribut:
    • Blade Speed (m/minute): 25/33/53/80
    • Blade Size (WxTxL): 34x1.1x4115
    • Blade Motor (kW): 3
    • Hydraulic Motor (kW): 0.75
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Clamping: Hydraulic vise
    • Dimensions (mm): 2260x2160x1480
    • Feeding: Roller table
    • Maximum Capacity (mm): 320x320
  7. MILWAUKEE Cordless Band Saw Fuel
    Mulai

    Rp8.399.900

    MILWAUKEE Cordless Band Saw Fuel
    Deskripsi:
    The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.
    atribut:
    • Blade Length (mm): 1139.83
    • Battery Platform: M18 Redlithium-ion
    • Voltage (V): 18
  8. KRISBOW Gergaji Pita Portabel
    Mulai

    Rp4.799.900

    KRISBOW Gergaji Pita Portabel
    Deskripsi:
    Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.
    atribut:
    • Motor (W/V/PH): 1100/220/1
    • Blade FPM: 0 – 420
    • Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
    • Cutting Capacity (mm)/(inch): 127x127/5
    • Dimensions (LxWxH) (mm): 550x300x400
    • Packing Dimensions (mm): 600x340x440
    • Protection Class: II
    • Resitance: 0-2.4
  9. Femi Bandsaw
    Mulai

    Rp18.999.900

    Femi Bandsaw
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  10. BOSCH Bench Top
    Mulai

    Rp6.499.900

    BOSCH Bench Top
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  11. Keensaw Bandsaw Blade TPI 5/8
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  12. BAHCO Bandsaw
    Mulai

    Rp339.900

  13. monotaro.id Baut Mur Kuning Full Drat Pack Kecil
    Rating:
    100% of 100
    (10)
    Mulai

    Rp3.900

  14. shindaiwa Band Saw
    Mulai

    Rp31.999.900

    shindaiwa Band Saw
    atribut:
    • Cutting Angle (°): 90/45
    • Power Cord Length (m): 3
    • Output Power (W): 200
  15. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.299.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  16. KRISBOW Sarung Tangan Safety Kulit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  17. Keensaw Bandsaw Blade TPI 4/6
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 4/6
    atribut:
    • Teeth Per Inch: 4/6
Daftar Harga bandsaw mesin Terbaru January 2026
KRISBOW Mesin Gergaji Kayu Pita VertikalRp2.899.900
Keensaw Mesin Bandsaw Semi AutomaticRp129.999.900
METABO BandsawRp66.999.900
BULL Mesin BandsawRp1.899.900
BAHCO Cut-off Bimetal BandsawRp1.599.900
KRISBOW Mesin Gergaji Pita Metal VertikalRp169.999.900
KRISBOW Mesin Gergaji PitaRp16.999.900
Keensaw Mesin Bandsaw AutomaticRp199.999.900
MILWAUKEE Cordless Band Saw FuelRp8.399.900
KRISBOW Gergaji Pita PortabelRp4.799.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)