Beli band saw portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel)Deskripsi:-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- ASADA Rechargeable Band Saw BladeDeskripsi:For cutting steel cans, stainless steel tubes, steel materials, electric cables, etc. For cutting of conduit, cable, C channel, handrail, aluminum sash, cable rack, full screw bolt, lighting rail, copper pipe, steel pipe, etc.atribut:
- Number of Mountains: 14/18
- Material: Cobalt high Speed Steel
- Conform: Rechargeable band Saw H60Eco
- Applicable Cutting Material: Steel, Stainless Steel, Steel, Wire and Cable
- TRUSCO Number: 391-7517
- NITTO KOHKI TSP Coupler Socketatribut:
- Valve Structure: No valve
- Material (Seal): Nitrile rubber
- Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
- Operating Temperature Range: -20 to +80℃
- Installation Shape: Male thread
- Fluid: Air, mineral hydraulic fluid
- Socket or Plug: socket
- Body Material: steel
- MILWAUKEE Portable Band Saw TableDeskripsi:This band saw table converts standard and deep-cut Milwaukee portable band saws into stationary units. It mounts to a workbench or has slots that accept 3/4" diameter pipe for legs.atribut:
- For use with: 6225, 6230N, 6230, 6232-6N, 6232-6, 6236N, 6236
- Size (HxWxD) (inch): 24x12 19/50x7
- Size: 24 in H x 12-19/50 in W x 7 in D
- UNSPSC: 23152205
- MILWAUKEE Portable Band SawDeskripsi:Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.atribut:
- Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
- Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
- Blade Length (mm): 1139.83 (circumference) x 12.7 (width) x 0.5 (thickness)
- Content Set: With case
- Cutting Capacity Round Pipe (Φmm): 85
- Cutting Capacity Square Pipe (mm): 85x85
- Fuel Gauge: Yes
- LED Light: Yes
- Maximum Cutting Capacity (mm): 125x125
- Power Supply Voltage (V): 18
- MILWAUKEE Portable Band Saw BladeDeskripsi:Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.atribut:
- Blade Thickness (inch): 0.02
- Blade Width (inch): 1/2
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Keensaw Bandsaw Blade TPI 5/8Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PMDeskripsi:It is suitable forthe material such as SUS, SKDatribut:
- Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
- Material: HSS-Co
- Type: Bi Metal PM
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- RYU Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longeratribut:
- Thickness (mm): 0.5
- Teeth Per Inch: 6
- Keensaw Bandsaw Blade TPI 4/6atribut:
- Teeth Per Inch: 4/6
- TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel)atribut:
- Compatible Band Saw: Asada 170, 170A, 185, 18F
- Main Cutting Material: More than 4 mm Copper Pipe (Wall Thickness) More than 4 mm Stainless Steel Pipe (Wall Thickness) More than 4 mm Drum Materials (Board Thickness)
- Number of Threads: 14
- Weight (g): 130
- Finishing Material: Cobalt High-Speed-Steel Bimetal
- Overall Length (mm): 1635
- Thickness (mm): 0.64
- Width (mm): 13
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- HAKANSSON M42 Metal Bandsaw Blade - TPI 10/14Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 10/14
- TRUSCO Aluminum Work Stepstool with Adjusteratribut:
- Material: Aluminium
- Top Platform Height (m): 0.45
- Number of Steps: 2
- Specification: Assembly required
- Rung Surface Width (mm): 200mm
Daftar Harga band saw portable Terbaru March 2026
| TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel) | Rp1.099.900 |
| ASADA Rechargeable Band Saw Blade | Rp359.900 |
| NITTO KOHKI TSP Coupler Socket | Rp139.900 |
| NRT-PRO Mesin Band Saw | Rp1.999.900 |
| MILWAUKEE Portable Band Saw Table | Rp12.999.900 |
| MILWAUKEE Portable Band Saw | Rp16.999.900 |
| MILWAUKEE Portable Band Saw Blade | Rp759.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| Keensaw Bandsaw Blade TPI 5/8 | Rp209.900 |
| NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PM | Rp999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102716546-1.jpg)















/P101503561-1.jpg)