Beli band hose clamps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang)atribut:
- Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
- Maximum Diameter (mm): 20
- Minimum Diameter (mm): 11.0
- Thickness (mm): 0.58
- Hexagonal bolt: 6.4mm
- Band width: 7.9mm
- Purpose of Use: For air pipes and fuel pipes. Hose band for small diameter pipe.
- Matlock Heavy Duty Bolt Clamp (Klem Selang)Deskripsi:Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.atribut:
- Material: Stainless Steel (304) A2
- Fastening Method: Bolt Head Size 13mm
- Capacity: 104-112mm
- Torque Range: 30 - 20Nm
- Band Thickness: 1.5mm
- Type: Heavy Duty Bolt Clamp
- Surface Treatment: Plain
- Band width: 25mm
- Standards Met: DIN 3017
- Max Pressure Bars: 20BAR
- WURTH Hose Clamp (Penjepit Selang)Deskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- Voss T Bolt Clamp Hose (Klem Selang)atribut:
- Min Diameter: 109mm
- Tightening Torque (n・m): 28.2
- Maximum diameter: 117mm
- Tyrone Superior Steel Hose Clamp (Klem Selang)atribut:
- Material: Stainless Steel
- monotaro Spring Hose ClampDeskripsi:It can be used for hose bands of various widths with large and small nail widths. It is a tool used to remove the hose band.atribut:
- Overall Length (mm): 107
- Plug Angle (DR): 1/4
- Claw Width (mm): (Nail large) 22, (nail small) 10
- Material: S45C
- Firebird Clamp Hose (Klem Selang)atribut:
- Size: 3inch
- KRISBOW Hose Clamp Butterfly (Klem Selang Kuping)Deskripsi:Hose Clamp Butterfly 110-130mm (2pc)
- ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)atribut:
- Material: Stainless Steel SUS 304
- ASANO Clamp Hose Stainless Steel SUS 201 (Klem Selang)atribut:
- Material: Stainless Steel SUS 201
- TOYOX Clamp Hose Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- JCK Clamp Slang (Klem Selang)atribut:
- Bolt Material: SUS 304
- Color: Silver
- Plat Material: SUS 304
Daftar Harga band hose clamps Terbaru October 2026
| TEKIRO Clamp Hoses (Klem Selang) | Rp1.900 |
| monotaro Tube Clamp (Klem Selang) | Rp9.900 |
| TORA Clamp Hose (Klem Selang) | Rp1.900 |
| M-One Clamp Hose Stainless (Klem Selang) | Rp1.900 |
| Kenmaster Clamp Hose (Klem Selang) | Rp1.900 |
| BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang) | Rp219.900 |
| Matlock Heavy Duty Bolt Clamp (Klem Selang) | Rp11.999.900 |
| WURTH Hose Clamp (Penjepit Selang) | Rp20.900 |
| Voss T Bolt Clamp Hose (Klem Selang) | Rp169.900 |
| Tyrone Superior Steel Hose Clamp (Klem Selang) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9lP103642345-2.jpg)
/P101001059-1.jpg)
/idP103195661-38.jpg)
/q8P105458944-1.jpg)
/P102278462-1.jpg)
/8iP102019306-2.jpg)
/luP102138786-4.jpg)
/qvP105378967-2.jpg)
/P102381571-7.jpg)
/P102046869-1.jpg)

/P101002254-1.jpg)
/jnP104571707-10.jpg)
/bzP103675431-1.jpg)
/bqP103675422-2.jpg)
/gwP105211608-1.jpg)
/P103079655-1.jpg)
/onP105447887-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)