Beli ball valve sus 304 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Series
    Mulai

    Rp1.499.900

    Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Series
    atribut:
    • Material (Handle): SUS430
    • Material (Packing): PTFE
    • Screw standard: JIS B0203
    • Ball Material: SUS316/SCS14A
    • Bore Diameter: Full bore
    • Class: 1000 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (ball seat): Haipataito PTFE
    • Material (stem): SUS316 (Cr plating)
    • Shape: straight
    • Standard: Face-to-face dimension standard KITZ standard
    • Valve Type: Ball valve
  2. MDT Body Ball Valve 304 Full Bore
    Mulai

    Rp309.900

    MDT Body Ball Valve 304 Full Bore
    Deskripsi:
    "MDT" 3-Pcs Ball Valve, 304, Full BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304 (Nickel 8%)
    • Body: SUS304 (Nickel 8%)
    • End Standard: Threaded End, BSPT
    • Pressure (bar): 40
    • Rating (psi): 1000
    • STEM: SUS304 (Nickel 8%)
    • Seat: PTFE
    • Size (inch): 1/2 - 3 (DN15 - DN80)
    • Temperature (°C): 150
  3. MDT Body Ball Valve Full Bore
    Mulai

    Rp109.900

    MDT Body Ball Valve Full Bore
    Deskripsi:
    "MDT" 2-Pcs Ball Valve, 304, Full BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304 (Nickel 8%)
    • Body: SUS304 (Nickel 8%)
    • Pressure (bar): 40
    • Rating (psi): 1000
    • STEM: SUS304 (Nickel 8%)
    • Seat: PTFE
    • Temperature (°C): 150
  4. MDT Ball Valve 304 Threaded Full Bore
    Mulai

    Rp179.900

    MDT Ball Valve 304 Threaded Full Bore
    Deskripsi:
    "MDT" 3-Pcs Ball Valve, 304, Full BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304 (Nickel 8%)
    • Body: SUS304 (Nickel 8%)
    • End Standard: Threaded End, BSPT
    • Pressure (bar): 40
    • Rating (psi): 1000
    • STEM: SUS304 (Nickel 8%)
    • Seat: PTFE
    • Size (inch): 1/2 - 3 (DN15 - DN80)
    • Temperature (°C): 150
  5. Weissmiller Ball Valve JIS 10K Cast Iron
    Mulai

    Rp1.199.900

    Weissmiller Ball Valve JIS 10K Cast Iron
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece Split Body Floating
    • Body Material: Cast Iron
    • Class: JIS 10K
    • Connection: FF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
  6. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  7. MDT Body Ball Valve Reduce Bore
    Mulai

    Rp78.900

    MDT Body Ball Valve Reduce Bore
    Deskripsi:
    "MDT" 1-Pc Ball Valve, 304, Reduce BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304 (Nickel 8%)
    • Body: SUS304 (Nickel 8%)
    • End Standard: Threaded End, BSPT
    • Pressure (bar): 16
    • Rating (psi): 1000
    • STEM: SUS304 (Nickel 8%)
    • Seat: PTFE
    • Size (inch): 1/2 - 2 (DN15 - DN50)
    • Temperature (°C): 120
  8. monotaro.id U Bolt + 2 mur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  9. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  10. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  11. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  12. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  13. Kitz 600 Type Stainless Steel Ball Valve (Reduce Tobear) UTK Series
    Mulai

    Rp289.900

    Kitz 600 Type Stainless Steel Ball Valve (Reduce Tobear) UTK Series
    atribut:
    • Material (Handle): SUS430
    • Body Material: SCS13A (lost wax precision casting)
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Material (ball seat): Fiberglass entry PTFE
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  14. Ravale Ball Valve
    Mulai

    Rp139.900

    Ravale Ball Valve
    Deskripsi:
    STOP KRAN AIR BALL VALVE STAINLESS STEELBall Valve Ravale menggunakan bahan Stainless Steel murni membuat tidak mudah berkarat, putaran lembut dan tahan lama.
    atribut:
    • Size (inch): 1
    • Heart/Inner Ball Material: PVC
    • Handle Material: Stainless coated with rubber
    • Body Material: Stainless steel
  15. Kitz Stainless Ball Valve 10K (UTB Series)
    Mulai

    Rp4.299.900

    Kitz Stainless Ball Valve 10K (UTB Series)
    atribut:
    • Material (stem): SUS304
    • Body Material: SCS13A
  16. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp669.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  17. Sankyo Ball Valve 2PC
    Mulai

    Rp92.900

    Sankyo Ball Valve 2PC
    atribut:
    • Pressure (psi): 1000 W.O.G
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Joint Gasket: PTFE
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Stem Washer: SS304
    • Thrust Washer: PTFE
  18. TRUSCO Stainless Ball Valve
    Mulai

    Rp209.900

    TRUSCO Stainless Ball Valve
    atribut:
    • Connector: Screw connection
    • Material: Stainless steel (SCS13A)
    • Maximum Allowable Pressure (MPa): 5.5
  19. Kitz Stainless Ball Valve 10K (UTBM Series)
    Mulai

    Rp5.399.900

    Kitz Stainless Ball Valve 10K (UTBM Series)
    atribut:
    • Material (stem): SUS316
    • Ball Material: SCS14A/SUS316
    • Body Material: SCS14A
    • Class: 10K
Daftar Harga ball valve sus 304 Terbaru October 2026
TORA Ball Valve Stainless Steel HandleRp19.900
Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM SeriesRp1.499.900
MDT Body Ball Valve 304 Full BoreRp309.900
MDT Body Ball Valve Full BoreRp109.900
MDT Ball Valve 304 Threaded Full BoreRp179.900
Weissmiller Ball Valve JIS 10K Cast IronRp1.199.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
MDT Body Ball Valve Reduce BoreRp78.900
monotaro.id U Bolt + 2 murRp26.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)