Beli ball valve ansi 150 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Body Ball Valve ANSI 150
    Mulai

    Rp3.899.900

    VTV Valve Body Ball Valve ANSI 150
    Deskripsi:
    VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proof
    atribut:
    • Fig: BV-202
  2. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp6.399.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  3. Weissmiller Ball Valve ANSI 150 SS316
    Mulai

    Rp1.599.900

    Weissmiller Ball Valve ANSI 150 SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece Split Body Floating
    • Body Material: SS316
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
  4. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp10.999.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  5. Kitz Class 150 Stainless Steel Ball Valves
    Mulai

    Rp3.099.900

    Kitz Class 150 Stainless Steel Ball Valves
    atribut:
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Ductile Iron
  6. VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Mulai

    Rp4.799.900

    VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  7. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  8. Kitz Stainless Ball Valve 10K (UTBM Series)
    Mulai

    Rp5.399.900

    Kitz Stainless Ball Valve 10K (UTBM Series)
    atribut:
    • Material (stem): SUS316
    • Ball Material: SCS14A/SUS316
    • Body Material: SCS14A
    • Class: 10K
  9. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  10. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  11. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  12. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  13. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  14. VTV Valve Body Ball Valve JIS 10K
    Mulai

    Rp2.099.900

    VTV Valve Body Ball Valve JIS 10K
    Deskripsi:
    VTV 2pcs body ball valveFlange end to JIS 10KWith anti static device, lever Operated
  15. PFF Concentric Reducer 304/LW S10s PFF
    Mulai

    Rp33.900

    PFF Concentric Reducer 304/LW S10s PFF
    atribut:
    • Material: 304/LW
  16. ARITA Ball Valve Flange
    Mulai

    Rp7.799.900

    ARITA Ball Valve Flange
    Deskripsi:
    Specification Standards:- Face to face dimensions: JIS B2002- Face to face connection: JIS B2212/2213
    atribut:
    • Seat Material: PTFE
  17. BANDO V-Belt SPZ Type (Van Belt)
    26%
    Mulai

    Rp39.900

    BANDO V-Belt SPZ Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 9.5
    • Angle (°): 40
    • Material: Rubber
    • Min Diameter Pulley (mm): 225
  18. Kitz Stainless Ball Valve 10K (UTB Series)
    Mulai

    Rp4.299.900

    Kitz Stainless Ball Valve 10K (UTB Series)
    atribut:
    • Material (stem): SUS304
    • Body Material: SCS13A
Daftar Harga ball valve ansi 150 Terbaru October 2026
VTV Valve Body Ball Valve ANSI 150Rp3.899.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp6.399.900
TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)Rp999.900
Weissmiller Ball Valve ANSI 150 SS316Rp1.599.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp10.999.900
Kitz Class 150 Stainless Steel Ball ValvesRp3.099.900
VTV Valve Globe Valve ANSI 150 (Katup Globe)Rp4.799.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Kitz Stainless Ball Valve 10K (UTBM Series)Rp5.399.900
Tozen Flexible Hose SS304 SFI-600 JIS 10K FlangeRp869.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)