Beli ball caster wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shenpai Caster Wheel 35A 500kg (8inch)atribut:
- Bearing Type: Ball bearing
- Material: PU
- Diameter: 8inch
- Capacity Per Castor: 500kg
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Steel wheels are shaped like a star with distinctive design characteristics.atribut:
- Material (Wheel): Steel Wheel Urethane
- Body Material: Steel
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- New Osaka Roda Karet Hidup (Roda Karet)atribut:
- Bearing: Ball
- TRUSCO Press Caster (Rubber Wheel) (Roda Karet)atribut:
- Specifications: Rigid Caster
- Shenpai Caster Wheel 40A 1100kg (8inch)atribut:
- Diameter: 8 inch
- Capacity Per Castor: 1100kg
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- HAMMER CASTER Caster Nylon Rigid / Roda Matiatribut:
- Neck Type: off
- Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Wheel Width: 32mm
- Metal Fitting Materials: Stainless Steel (SUS304)
- Mounting Hole Diameter P: 11mm
- Wheel Materials: Nylon Wheel, Urethane
- Shenpai Caster Wheel 35A 300kg (4inch)atribut:
- Diameter: 4 inch
- Capacity Per Castor: 300kg
- HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Neck Type: rotate
- Shenpai Caster Wheel 40A 1500kg (10inch)atribut:
- Diameter: 10inch
- Capacity Per Castor: 1500kg
- Sumo Caster Wheel PU Ball Bearing 300kg (6inch )atribut:
- Size: 6inch
- Capacity Per Castor: 300kg
Daftar Harga ball caster wheel Terbaru April 2026
| Shenpai Caster Wheel 35A 500kg (8inch) | Rp1.799.900 |
| TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp299.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| New Osaka Roda Karet Hidup (Roda Karet) | Rp129.900 |
| TRUSCO Press Caster (Rubber Wheel) (Roda Karet) | Rp169.900 |
| XANDER Roda PU Ball Double Bearing (Roda Kastor) | Rp36.900 |
| Shenpai Caster Wheel 40A 1100kg (8inch) | Rp12.999.900 |
| HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU) | Rp73.900 |
| XANDER Roda Nilon | Rp14.900 |
| RHJ-TW Roda Polyurethane (PU) 03 PUR | Rp38.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/P101005135-1.jpg)
/P101001211-1.jpg)
/8jP102083307-2.jpg)
/fyP102083574-4.jpg)
%20(Roda%20Karet)/P101001212-1.jpg)
/bmP103458418-7.jpg)
/P101005137-1.jpg)
/P102083314-2.jpg)

%2003%20PUR/65P105874221-1.jpg)
/5yP101001214-7.jpg)


/3bP102626119-2.jpg)
/P101005132-1.jpg)
/7pP102083277-2.jpg)
/P101005138-1.jpg)
/P101005227-1.jpg)